接点容量(内蔵接点)AC120V:5(cosΦ=1、L/R=0)、2(cosΦ=0.4、L/R=0.007)
AC240V:5(cosΦ=1、L/R=0)、2(cosΦ=0.4、L/R=0.007)
DC24V:5(cosΦ=1、L/R=0)、2(cosΦ=0.4、L/R=0.007)
付属品「表面形」端子ねじM3.5×8(10本)(組込み)、取付ねじM4×0.7×20(2本)種別互換形漏電リレー_高調波・サージ対応形_電気式自己保持形質量(kg)0.4(リレー)適合規格JIS/UL接続方法表面形→○線押え、埋込形→○線押えリセット方式リセットボタンを押す。又は制御電源を一度OFFにする。構成(内蔵接点)1a1c別売付属品端子カバー(TC-ZSA)、埋込取付枠○(FP-NVZS)消費電力(VA)3以下相線式3Φ4W、3Φ3W、1Φ3W、1Φ2W定格感度電流(mA)100・200・500切換連続通電電流(A)(内蔵接点)5慣性不動作時間(s)-・0.1・0.5RoHS指令(10物質対応)対応制御電圧(V)AC120・240切換動作時間(s)0.1・0.45・1.0切換漏電表示方法電気式(LED)