スイッチ容量AC抵抗負荷:AC250V 10A
白熱灯負荷:AC100V 300W
電動機負荷:AC100V 200W、AC200V 400W
停電補償設定内容、現在時刻:10年間(+20℃、停電率50%以下)
表示:5分間(ただしボタンを押せば再表示)
仕様●時計の方式:水晶時計●ON・OFF最小間隔(分):5種別タイムスイッチ質量(kg)0.2取付方式表面取付シリーズ電子式 停電補償付TSE-7シリーズ表示時刻表示……LCDによるデジタル表示分類電力管理用計器設定方式プログラムセット方式:押ボタン機能-構成電源回路とスイッチ回路の構成:別回路(無電圧)外装色乳白色(樹脂自然色)消費電力(VA)2定格電源AC100-220V 50-60HzRoHS指令(10物質対応)対応スイッチ構成1cポイント数セットポイント数:最大16点/日(ON、OFF各8点)周期プログラム周期:24時間機械的寿命(万回)500電気的寿命(万回)5(抵抗負荷)