高圧洗浄機京セラインダストリアルツールズ当日出荷から4日以内出荷
水冷式モーター採用により従来機に比べ体感音を50%カットした静音と高耐久を実現したハイスペック仕様の高圧洗浄機です。従来機に比べ体感音を50%カットした静音タイプです。自吸機能付きで溜水が利用できとっても経済的です。ガイド付きホースリールで15mの長い高圧ホースをスッキリ収納できます。柔らかくてつぶれにくいプロ仕様の高圧ホース15mを標準付属しています。キャリーバッグのようにラクラク移動できて伸縮式ハンドル採用で収納時にはスペースを取りません。既存モデルに比べ約2倍の柔軟性と約4倍の耐摩耗性のある業務用高圧ホースを標準付属しています。溜め水が使える自吸機能付です(自吸は水道から給水する場合と比べると吐出圧力は下がります)。自吸ができる高さ(吸い上げ高さ)は最大1mです。ホースの最大引張長さは3mまでです。
用途自動車・バイク・壁・塀・玄関周り・厨房の床・小型農業機械・小型建設土木機械などの洗浄付属品高圧ホース(15m・プロ仕様)×1・バリアブルノズルランス×1・ターボノズルランス×1・吸水コネクター×1・ワンタッチジョイント×1・ノズルクリーナーピン×1・給水ホース(3m)×1・ホースバンド×1・自吸フィルター×1・自吸ホース(ストレーナー付)×1・エア抜きホース(3m)×1・オイル(100mL)×1・オイルノズル×1質量(kg)18.7電流(A)12.5電源(V)単相100消費電力(W)1200寸法(長さL×幅W×高さH)(mm)367×368×591(973※伸縮ハンドルを伸ばした時の高さ)電源コード(m)5ホース長さ(m)吸水ホース:3高圧ホース(m)15(プロ仕様)絶縁方式二重絶縁最高許容圧力(MPa)11給水方式水道/自吸ポンプ3連プランジャ水温(℃)40以下寸法(長さ×幅×高さ)(mm)367×368×591吸上高さ(m)1最大吐出水量(L/min)6.5