カテゴリ
- 科学研究・開発用品(21)
- 学童・教育用品(2)
- メカニカル部品(1)
- 清掃用品(1)
絞り込み
ブランド
エコロジープロダクト
「amicon ultra」の検索結果

Amicon (R) Pro 24 Pack excluding Amicon (R) Ultra-0.5 filter
Merck(メルクミリポア)¥21,980税込¥24,1781個翌々日出荷アズワン品番62-8363-79
Amicon Ultra-15 3kDa Ultracel-3 memb 96/Pk 96PK
Merck(メルクミリポア)¥159,800税込¥175,7801箱(96個)翌々日出荷仕様【NMWL、kDa】3【概要】アミコン ウルトラ(Amicon Ultra)-15、PLBC ウルトラセル(Ultracel)-PL メンブレン、3 kDa関連キーワード:アミコン、アミコンウルトラ、限外ろ過、遠心、タンパク濃縮、分子、分画分子量、脱塩材質再生セルロース長さ(mm)121容量(mL)15直径(Φmm)35タイプフィルター:限外ろ過コードフィルターコード:PLBCろ過面積(cm2)7.6一般的な最終濃縮液量(μL)最小200材質(サポート)再生セルロース材質(デバイス)ハウジング:スチレン/ブタジエン:チューブ - ポリプロピレン:キャップ および ライナー - ポリエチレンアズワン品番61-0284-67アプリケーション(主要)Protein Extraction:Protein Purification、(遠心分離)タンパク質の濃縮及び脱塩、(アプリケーション)スイングバケットローター - 4000 x g:固定アングルローター (35°) - 5000 x g
アミコンウルトラー15 遠心式フィルターユニット
Merck(メルクミリポア)(1件のレビュー)¥19,980~税込¥21,978~1ケース(8個)ほか当日出荷から翌々日出荷従来品に比べ、ウルトラスピードのサンプル処理。希釈タンパク質溶液の90%以上と高い回収率。バーチカルなデザインにより、各種ローターに対応可。最大初期サンプル容量-15mL(アミコンウルトラ-15)。最大遠心力-4000×g(スウィングバケットローター)。膜材質-低結合性再生セルロース・有効ろ過面積-7.6cm2。一般的な最終濃縮液量-200μL(アミコンウルトラ-15)材質[フィルター]ウルトラセル-PL(再生セルロース)、[フィルターユニット]コポリマースチレン/ブタジェン、[ろ液チューブ]ポリプロピレン有効ろ過面積(cm2)7.6直径×長さL(Φmm×mm)35×121一般的な最終濃縮液量(μL)150~300最大初期サンプル容量(mL)スイングバケットローター: 15 mL固定アングルローター:35° - 12 mL遠心力(xg)スイングバケットローター: 4000 xg固定アングルローター (35°): 5000 xg
アミコンウルトラ0.5
Merck(メルクミリポア)¥66,980~税込¥73,678~1パック(96個)当日出荷から翌々日出荷仕様フィルター材質:ウルトラセルYM再生セルロース・ハウジング材質・:ポリカーボネートフィルターカップ・アセタールサポートベース・ポリプロピレンチューブ
ビバスピン(遠心式フィルタユニット)
sartorius(ザルトリウス)¥17,980~税込¥19,778~1箱(25個)ほか翌日出荷から22日以内出荷超高速遠心分離機に対応したポリカーボネート製容器の限外ろ過ユニットです。過遠心によるバッファ漏れを防ぐ、デットストップ構造を採用しました。ポリエーテルスルホン製です。
アミコンウルトラ(遠心式限外ろ過フィルタユニット)
Merck(メルクミリポア)¥15,980~税込¥17,578~1箱(8個)ほか当日出荷から6日以内出荷遠心機を活用した限外ろ過デバイスです。抗原・抗体・酵素・核酸・タンパク質・ペプチド・コロイドの濃縮や精製など、多用途に使用できます。材質(フィルター)ウルトラセル(再生セルロース)、容器:PP
遠心式フィルターユニット
Merck(メルクミリポア)¥22,980~税込¥25,278~1セット(24個)ほか翌々日出荷から3日以内出荷2枚のメンブレンを縦型に装着していますので、濾過面積が大きいです。 タンパク質低吸着のウルトラセルメンブレンにより、90%以上の高い回収率を実現します。 超スピード処理、わずか15分/1回で濃縮・精製できます。 アルミコンウルトラ-0.5は回収率とスピードを両立し、逆遠心も可能で1滴も無駄にしません。
アミコンウルトラ4 (遠心式フィルターユニット)
Merck(メルクミリポア)(1件のレビュー)¥15,980~税込¥17,578~1箱(8個)ほか翌々日出荷から6日以内出荷2枚のメンブレンを縦型に装着していますので、濾過面積が大きいです。 タンパク質低吸着のウルトラセルメンブレンにより、90%以上の高い回収率を実現します。 超スピード処理、わずか15分/1回で濃縮・精製できます。材質フィルター:再生セルロース、フィルターユニット:コポリマースチレン・ブタジエン、ろ液チューブ:PP(ポリプロピレン)
高速遠心ろ過ユニット(ビバスピン20)
sartorius(ザルトリウス)¥24,980~税込¥27,478~1箱(12本)ほか翌々日出荷から7日以内出荷50mLコニカルチューブに適合するローターでの使用が可能で、スイングローターの場合は20mLまで、25度アングルローターでは14mLの試料が処理できます。 膜を縦方向に装着し、目詰まりを極限まで抑え良好なろ過効率を獲得。更にろ液をスムーズに回収する多溝構造板の採用で処理時間を大幅に短縮できます。有効ろ過面積(cm2)6材質(フィルター)PES(ポリエーテルスルホン)処理量(mL)6~20一般的な最終濃縮液量(μL)50遠心力(xg)推奨:4000、有効:1500~6000
アミコン撹拌式セル
Merck(メルクミリポア)¥339,800税込¥373,7801個(1個)翌々日出荷限外ろ過膜を用いたタンパク質の濃縮・脱塩・精製のための撹拌式セルです。10%までの濃度のタンパク質を高流量でろ過することができます。脱塩・バッファ交換システムを用いて、試料を完全に回収することが可能です。マグネチック撹拌子による穏やかな撹拌により、濃度分極を最低限に抑え、濃度を均一にコントロールします。仕様ホールドアップ量:1.25mL(チューブ残存分は除く、メンブレンが含む回収不能な液量です。)、最大処理量:400質量(kg)0.39直径(Φmm)ベース:99、メンブレン:76高さ(mm)187有効ろ過面積(cm2)41.8最大圧力(kg/cm2)ろ過処理時:5.3(透析時:3.9)オートクレーブの可否可
遠心式限外ろ過フィルターユニット 24個入 CFUシリーズ
アズワン¥31,800税込¥34,9801箱(24個)翌々日出荷最終濃縮液のピペッティングが容易です。50mL遠沈管に適合するローターで使用可能です。タンパク質濃縮・核酸濃縮・バッファー交換に仕様最終濃縮液量: 約200uL材質膜/ポリエーテルサルフォン、キャップ/HDPE、チューブ/PP、フィルターカップ/MBS樹脂、ガスケット/PE、フィルタースライス/HDPE有効ろ過面積(cm2)5.48最大遠心力(xg)スイングローター/4000、アングルローター/5000最大処理量(mL)スイングローター/15、アングルローター/12
遠心濃縮器(ビバスピン6)
sartorius(ザルトリウス)¥33,980~税込¥37,378~1箱(25本)ほか翌々日出荷から7日以内出荷2枚の膜を垂直に装着したもので、優れたろ過速度と100倍以上の濃縮率を達成できます。 最終濃縮液のピペッティングが容易にできる構造になっています。 15mLコニカルチューブに適合するスイングローターやアングルローターで6mLの試料が処理できます。材質(フィルター)PES(ポリエーテルスルホン)有効ろ過面積(cm2)2.5
ウルトラフリー(サンプル前処理用フィルタユニット)
Merck(メルクミリポア)¥18,980~税込¥20,878~1箱(25個)ほか当日出荷から翌々日出荷水溶液および各種溶媒中の試料からの粒子・沈殿物の除去や液体クロマトグラフィの前処理におすすめです。材質(リザーバーバイアル)ポリプロピレン
ナノセップ遠心ろ過デバイス(ナノセップmFユニット付き)
PALL(ポール)¥15,980税込¥17,5781箱(24個)当日出荷から7日以内出荷ペプチド・タンパク質の濃縮・精製・脱塩・アクリルアミドゲルからのタンパク分離・HPLC分析用サンプル調整に適しています。 超音波溶着シールで溶液のバイパスやシール不良を防止します。有効ろ過面積(cm2)0.28使用pH範囲1~14許容遠心力(G)14000適合遠心分離機1.5mLチューブ用ロータ材質膜/オメガ(ナノセップ(R))・バイオイナートまたはGHP(ナノセップ(R)MF)、濾液チューブ/PP(ポリプロピレン)最大サンプル量500μL
ビバスピン ターボ
sartorius(ザルトリウス)¥36,980税込¥40,6781箱(25個)6日以内出荷から15日以内出荷クロスフローに近いろ過性能(流速)を持つ流体構造で、高分子・粘液試料にも有効です。 本体は耐薬性の高いPS素材(Styrene butadiene co-polymer)を採用しています。 濃縮液は三角コーナーにまとまり、マイクロピペットで回収しやすい構造になっています。 1N NaOH洗浄にて、パイロジェン除去も可能です。仕様推奨遠心力4000g材質(膜)PES使用チューブ15mLコニカルチューブサンプル量(mL)4
ウルトラフリーMC(親水性PVDF)
Merck(メルクミリポア)¥18,980~税込¥20,878~1個ほか当日出荷から7日以内出荷水溶液両用 デュラポアメンブレン(親水性PVDF)タイプ、低吸着用です。ろ過量目安(mL)0.5材質(サンプルリザーバー)ポリプロピレンタイプ精密ろ過材質(フィルター)PVDF最大遠心力(G)12000ローター1.5mL(固定アングルモーター)直径×長さL(Φmm×mm)10.6×45有効ろ過面積(cm2)4.25
クロスフロー濾過(ビバフロー200フリップフローろ過)
アズワン¥82,900税込¥91,1901箱翌々日出荷から12日以内出荷簡単に洗浄でき繰り返し使用可能なため経済的です。 クロスフローシステムを用いた大容量ろ過システムです。 250mLから20mL以下までの濃縮は数分、1Lの50倍濃縮は30分以内に行えます。 2台並列で使用することにより、75分以内に5Lを濃縮できます。付属品圧力ゲージ〈br〉ルアーフィッティング付サイズ16チューブ〈br〉流量リストリクター寸法(mm)126×138×38有効ろ過面積(cm2)200流量(mL/min)(ポンプ)200~400最高使用温度(℃)45℃最小循環容量(mL)20以下残液量(mL)5.3
超低吸着遠心式ロ過ユニット
アズワン¥19,700~税込¥21,670~1個当日出荷から10日以内出荷材質膜/HydrosartR、F容器/PC(ポリカーボネート)、遠心管/PP(ポリプロピレン)品名ビバコン500滅菌方法未滅菌・オートクレーブ不可残液量(μL)5
フィルターハウジングSFHシリーズ
日本フイルター¥49,980~税込¥54,978~1台当日出荷耐薬品性に優れたSUS316製です。センターシャフトがなく、狭い空間でもフィルター交換が容易です。手締めが可能なクランプ式です。用途工業用水や井戸水のろ過。鉄サビ・濁質のろ過。洗浄水のろ過。材質本体材質:ステンレス(SUS316)、Oリング:EKM接続口径PF3/4"外径(Φmm)116設定圧力(MPa)0.7MPa最高使用温度(℃)95
PureProteome Albumin/IgG Depletion Kit; 1 kit 1KIT
Merck(メルクミリポア)¥239,999税込¥263,9991個翌々日出荷仕様容量、mL(mL):1キット(12 ビーズ)、粒径、μm:10、ご利用に関する注意事項(mm):Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized coercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.、ブランド名:PureProteome、主要アプリケーション:Serum Depletion;Protein Purification、別途必要な製品(本製品には付属されていません):PureProteome磁気スタンド(カタログ番号LSKMAGS08またはLSKMAGS15)、概要:PureProteomeアルブミン/IgG除去キット 、構成品(mL):PureProteomeアルブミン/IgG磁気ビーズ、12 ml;10×リン酸緩衝生理食塩水(PBS)洗浄及び結合バッファー、7 ml;アミコンウルトラ(Amicon Ultra)-4 3K遠心式フィルター、8箱、製品概要:PureProteomeアルブミン/IgG磁気ビーズは、ヒト血清アルブミンに特異的な抗体及びIgGを捕捉するプロテインGを結合しています。本磁気ビーズは、血清及び血漿サンプルから98 %以上のヒトアルブミン及びIgGを除去する、迅速かつスケーラブルで再現性の高いシステムで、目的タンパク質の検出及び解析を促進します。効果的な除去を実現するため、PureProteome磁気ビーズは、PureProteome磁気スタンドと併せてご利用下さい。、保存温度、℃:到着後すぐに2~8℃で保存、除去率、%:アルブミン及びIgGを98 %以上除去アズワン品番61-0210-67
流出吸収剤 RS PRO シート
RS PRO¥29,980税込¥32,9781箱(200個)7日以内出荷RS PRO Oil Spill Absorbent Sheets, White Introducing the RS PRO Oil Spill Absorbent Sheets, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up sheet is white in colour and follows the industry standards for cleaning up oil spills These super absorbent sheets are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution 100% polypropylene single sided laminated sheet with a sonic-bonded code and sun-bond top layer for ultra-absorption and reducing seepage Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The sheets are quick and easy to use with an absorbency rate of 0.45 litres per sheet Available in a pack of 200 Sheet size 50 cm x 40 cm Applications: Oil spill sheets or general-purpose sheets are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = シート用途 = オイル吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
ボールベアリング240mm320mm 深溝61948 MA
SKF(日本エスケイエフ)¥549,800税込¥604,7801個7日以内出荷。SKF Ball Bearing, 240 mm ID, 320 mm OD - 61948 MA This deep-groove ball bearing from SKF carries axial loads in both directions, as well as radial loads。Its robust build makes it a good choice for demanding high-speed applications。High-precision balls and specially-designed raceways make for extremely quiet operation。This optimised design also contributes to a long service life, even in contaminated environments。Its heat-stabilised up to at least +120℃, so it can function even in challenging environments. Extremely high running accuracy Low vibration, which reduces operating noise High resistance to wear for improved longevity Can accommodate slight misalignment without performance being affected Reduced friction leads to lower operating temperatures for improved efficiency Application Information Agricultural equipment Food and beverage industries Transportation Wind energySKF 深溝ボールベアリングは、特に汎用性が高い製品です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。内径 240 mm、外径 320 mm となっています。 What materials are this bearing made from ベアリングはスチール製です 円筒穴タイプThis SKF single-row ball bearing is made from stainless steel for reliable strength and high resistance to corrosion。Its cage is made from machined brass, which is unaffected by most common bearing lubricants, including synthetic oils and greases。As a result, the bearing is well-suited to harsh and dirty industrial applications.仕様●内径:240mm●外径:320mm●ボールベアリングタイプ:深溝●レース幅:38mm●エンドタイプ:オープン●行数:1●静定格荷重:200000N●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●レース素材:スチール●動定格荷重:159000N●コード番号:207-7069アズワン品番65-7934-76
RFM69HCW Wireless Transceiver - COMシリーズ
SPARKFUN¥2,798税込¥3,0781個33日以内出荷Description。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。Features。+20 dBm - 100 mW Power Output Capability。High Sensitivity:down to -120 dBm at 1.2 kbps。High Selectivity:16-tap FIR Channel Filter。Bullet-proof front end:IIP3 = -18 dBm, IIP2 = +35 dBm,80 dB Blocking Immunity, no Image Frequency response。Low current:Rx = 16 mA, 100nA register retention。Programmable Pout:-18 to +20 dBm in 1dB steps。Constant RF performance over voltage range of module。FSK Bit rates up to 300 kb/s。Fully integrated synthesizer with a resolution of 61 Hz。FSK, GFSK, MSK, GMSK and OOK modulations。Built-in Bit Synchronizer performing Clock Recovery。Incoming Sync Word Recognition。115 dB+ Dynamic Range RSSI。Automatic RF Sense with ultra-fast AFC。Packet engine with CRC-16, AES-128, 66-byte FIFO。Built-in temperature sensorアズワン品番67-0420-85
Tsunami Super WAV Trigger Qwiic
SPARKFUN¥27,980税込¥30,7781個33日以内出荷Description。Based on a new generation ARM Cortex M7, the Qwiic Tsunami Super WAV Trigger extends polyphony to 32 mono or 18 stereo simultaneous uncompressed 44.1kHz, 16-bit tracks. Each track can start, pause, resume, loop and stop independently, andアズワン品番67-0429-31