カテゴリ
- 学童・教育用品(10)
- 測定用品(4)
- 測定関連サービス(2)
- 家電(2)
- 空調・照明・電設資材(1)
- 科学研究・開発用品(1)
絞り込み
エコロジープロダクト
サービス分類
「flir c2」の検索結果

【レンタル】サーモグラフィカメラ C2
Flir(フリアーシステムズ)(1件のレビュー)¥4,798~税込¥5,278~1台翌日出荷から翌々日出荷ポケットに収まるコンパクトサイズで手軽に持ち運べます。精密かつ鮮明な熱画像に変換するスーパーファインコントラスト処理(MSX)により、物体の輪郭が明確になります。縦・横の自動回転表示を装備しています。-10℃から150℃の広い温度範囲を計測します。温度情報付きのサーモ画像とデジカメ画像の同時保存が可能です。付属品ストラップ、バッテリー、充電器、USBケーブル質量(g)130電源リチウムイオン電池精度±2℃または±2%の大きい方対応OSWindows(R)VistaTM/7/8温度測定範囲(℃)-10~+150インターフェースUSB Micro-B視野角41°×31°保存形式JPEGサービス分類レンタル
赤外線サーモグラフィカメラ
Flir(フリアーシステムズ)¥98,980~税込¥108,878~1式ほか当日出荷から25日以内出荷コンパクトサーモグラフィカメラ FLIR C3-Xは、建物、施設メンテナンス、冷暖房空調設備、電気修理などのトラブルシューティングに最適な、お手頃な価格のプロフェッショナル向け調査ツールです。 サーモグラフィカメラ、調査用デジタルカメラ、LEDフラッシュライトを搭載したパワフルなFLIR C3-Xは、隠れた問題を簡単に特定できます。 FLIR Igniteクラウド接続により、直接データの転送、保存、バックアップを行えるため、お使いのどのデバイスでも常に画像を確認できます。 操作しやすい3.5インチの一体型タッチスクリーンから、素早く調査、修理内容の記録、顧客との証拠の共有を行えます。 ポケットサイズのFLIR C3-Xでは、高温のヒューズ、空気漏れ、配管設備の問題などをいつでも発見可能になります。用途建物検査、施設のメンテナンス、HVAC、電気修理などのトラブルシューティング温度範囲(℃)-20~300精度±3℃または±3%(環境温度15℃~35℃、対象物温度 0℃以上)精度(%)±3視野角54×42°焦点距離(最小)熱画像:0.1、MSX(TM):0.3m温度分解能(℃)(NETD)<0.07空間分解能(mrad)7.9保護等級カメラハウジングとレンズ:IP54(IEC 60529)解像度サーモグラフィカメラ:128×96(12288ピクセル)フレームレート8.7Hz質量(kg)0.19(バッテリー含む)使用温度範囲(℃)-10~50奥行(mm)138測定範囲(℃)-20~+300寸法(長さL×幅W×高さH)(mm)138×84×24寸法(幅)84mm接続Wi-Fi:802.11 a/ac/b/g/n(2.4および5GHz)、USB:USB 2.0、Type-Cコネクター、Bluetooth:PAN、画像アップロード:FLIR Igniteクラウドライブラリおよびサービスに画像を直接アップロード精度(℃)±3保存方法内蔵メモリーおよびオンボードのFLIR Igniteクラウド接続(Wi-Fi経由)バッテリー充電式内蔵リチウムイオンバッテリー測定機能スポット、ボックス(最小/最大)充電時間(時間)2モード(画像モード)赤外線画像、可視画像、MSX(TM)(熱画像上に可視画像のディテールを重ね合わせて表示)、ピクチャーインピクチャー(可視画像上に熱画像を表示)放射率設定可変記録ファイル形式標準JPEG、14ビットの測定データを含む画面サイズ3.5インチ画素数128保管温度範囲(℃)-40~70特性防水・防塵、耐衝撃計測機能(計測値補正)放射率補正:マット/セミマット/半光沢+カスタム値、反射見かけ温度補正、大気補正バッテリー稼動時間4時間寸法(高さ)(mm)24保存可能枚数5000枚を超える画像カメラ仕様カメラ周波数:8.7Hz、焦点:フォーカスフリー、スペクトル範囲:8~14μm、デジタルカメラ:5MP、デジタルカメラ焦点固定:フォーカス、画像調整:自動レベル/スパン、手動レベル/スパン、ギャラリー:サムネイルとカスタムフォルダ構造、カラーパレット:アイアン/グレー/レインボー/レインボーHC、画面自動回転:有り充電端子USB-C(1 A)タッチスクリーン静電容量式落下耐久(m)2画素数(垂直)96データ保存形式JPEG
赤外線サーモグラフィカメラ
Flir(フリアーシステムズ)¥139,800税込¥153,7801式翌々日出荷ポケットサイズのFLIR C5なら、高温のヒューズ、空気漏れ、配管設備の問題などをいつでも発見可能にします。 解像度160×120(19,200 ピクセル)の本格的なサーモグラフィカメラ、5メガピクセルのデジタルカメラ、 LEDフラッシュライトを搭載し、隠れた問題を簡単に特定できます。用途建物検査、施設のメンテナンス、HVAC、電気修理などのトラブルシューティング視野角瞬時視野角(IFOV):54°×42° / 6.3mrad温度分解能(℃)(NETD)0.07保護等級カメラハウジングとレンズ:IP54(IEC 60529)解像度IRセンサー(熱画像):160×120(19200ピクセル)付属品三脚取付マウント(内蔵):UNC1/4”-20仕様デジタルカメラ:5MP、【画像調整】自動レベル/スパン、手動レベル/スパン、One Touchレベルスパン、ギャラリー:サムネイルとカスタムフォルダ構造、カラーパレット:アイアン、グレー、レインボー、アークティック、ラバ、レインボーHC、測定補正:放射率補正、画像保存容量:約5000枚質量(kg)0.19(バッテリー含む)電源外部:5V、USB-C測定範囲(℃)-20~400寸法(長さL×幅W×高さH)(mm)138×84×24精度±3℃または±3%(環境温度15℃~35℃、測定温度0℃以上)測定対象建物検査・施設のメンテナンス・HVAC・電気修理バッテリー充電式内蔵リチウムイオンバッテリー測定機能スポット、ボックス(最小/最大)バッテリー容量(Ah)1.8保存温度範囲(℃)-40~70フォーマット形式画像ファイル:標準JPEG、14ビットの測定データを含む充電時間(時間)2モード【画像】熱画像、可視画像、MSX(熱画像上に可視画像のディテールを重ね合わせて表示)、ピクチャーインピクチャー(可視画像上に熱画像を表示)フォーカスフォーカスフリー充電方式USB-C(1A)画面サイズ3.5インチバッテリー稼動時間4時間記録メディア内蔵メモリーおよびオンボードのFLIR Igniteクラウド接続(Wi-Fi経由)USBポートUSB2.0、Type-CコネクターBluetoothPANWi-Fi802.11 a/ac/b/g/n(2.4および5GHz)最短撮像距離熱画像:0.1m(MSX:0.3m~)、8.7Hzスペクトル範囲8~14μm画像回転(°)有り落下衝撃(m)落下試験:2タッチスクリーン静電容量式
【レンタル】コンパクト赤外線サーモグラフィ 校正証明書付 レンタル
Flir(フリアーシステムズ)¥15,980~税込¥17,578~1台4日以内出荷校正証明書付の機種となります。ポケットに収まるコンパクトサイズで手軽に持ち運べます。精密かつ鮮明な熱画像に変換するスーパーファインコントラスト処理(MSX)により、物体の輪郭が明確になります。縦・横の自動回転表示を装備しています。-10℃から150℃の広い温度範囲を計測します。温度情報付きのサーモ画像とデジカメ画像の同時保存が可能です。付属品ストラップ、バッテリー、充電器、USBケーブル質量(g)130電源リチウムイオン電池対応OSWindows(R)VistaTM/7/8温度測定範囲(℃)-10~+150精度(℃)±2または±2%の大きい方インターフェースUSB Micro-Bメモリー内蔵メモリ(500枚以上の画像を保存可能)視野角41°×31°保存形式JPEGサイズ(mm)125×80×24焦点距離熱画像/0.15m、MSX/1mサービス分類レンタル
【レンタル】C2用三脚スタンド
アズワン¥3,390~税込¥3,729~1セット翌日出荷から4日以内出荷FLIRサーモグラフィ C2用三脚アダプターと三脚のセットレンタル品です。多機能ボール傾斜ヘッド、アルコール水準器、クイックリリースプレートを搭載し、屈曲、回転、傾斜による3つのレベルで調整できます。この便利な三脚は、写真やビデオカメラに最適です。この三脚の脚は、クイックアクション式の脚固定機能を備え、必要な高さや位置で簡単にすばやく固定できます。3D傾斜ヘッドにより、縦向きと横向きショットの最適な配置を実現。三脚ヘッドにアルコール水準器を内蔵。中央支柱の高さを連続的に調整可能。脚のブレースとゴム脚で、しっかりとして安定したグリップ。36.5 → 106.5cmの伸長。ねじ/接続:1/4インチ(6.4mm)。ハンドル:なし。脚のセグメント数:4セクション(3つが伸縮式)。レベリングデバイス:ありサービス分類レンタル
FLIR Lepton 2.5 - Thermal Imaging Module
SPARKFUN¥68,980税込¥75,8781個33日以内出荷Description。The FLIR Lepton(R)2.5 - Thermal Imaging Module is a radiometric-capable long wave infrared(LWIR)camera solution that is smaller than a dime, fits inside a smartphone, and is less expensive than traditional IR cameras. With a focal plane array of 80x60 active pixels, this Lepton easily integrates into native mobile-devices and other electronics as an IR sensor or thermal image sensor. The radiometric Lepton captures accurate, calibrated, and non-contact temperature data in every pixel.。For large quantities:We currently have a limit of one per customer order on the FLIR Lepton 2.5 module due to supply chain issues as a result of COVID-19. If you need to place a distributor order please contact your sales rep and they will assist you. For bulk order for this module please visit our Volume Pricing Page for inquiries of stock. At this time, we cannot guarantee orders for this module but we will do what we can to work with you in fulfilling your request.。Features。Effective Frame Rate:8.6 Hz(commercial application exportable)。Input Clock:25-MHz nominal, CMOS IO Voltage Levels。Output Format:User-selectable 14-bit, 8-bit(AGC applied), or 24-bit RGB(AGC and colorization applied)。Pixel Size:17 μm。Radiometric Accuracy:High gain:Greater of +/- 5℃ or 5%(typical)Low gain:Greater of +/- 10℃ or 10%(typical)。Scene Dynamic Range:-10-140 ℃(high gain); up to 450℃(low gain)typical。Spectral Range:Longwave infrared, 8 μm to 14 μm。Temperature Compensation:Automatic. Output image independent of camera temperature.。Thermal Sensitivity:<50 mK(0.050° C)。Video Data Interface:Video over SPI。Control Port:CCI(I2C-like), CMOS IO Voltage Levels。Package Dimensions - Socket Version(w×l×h):11.8×12.7×7.2 mm。Mechanical Interface:32-pin socket interface to standard Molex(R)socket。Non-Operating Temperature Range:-40 ℃ to +80 ℃。Optimum Temperature Range:-10℃ to +80℃。Shock:1500 G @ 0.4 ms。Array format:80×60, progressive scan。FOV - Diagonal:63.5°。FOV - Horizontal:50°(nominal)。Image Optimization:Factory configured and fully automated。Non-Uniformity Correction(NUC):Automatic with shutter。Sensor Technology:Uncooled VOx microbolometer。Solar protection:Integral。Input Supply Voltage:2.8 V, 1.2 V, 2.5 V to 3.1 V IO。Power Dissipation:150 mW(operating), 650 mW(during shutter event), 4 mW(standby)アズワン品番67-0427-21
赤外線サーモグラフィ FLIR Cx5(防爆対応)
Flir(フリアーシステムズ)¥499,800税込¥549,7801式61日以内出荷国内防爆認定取得済み。Ex tIIIB T135℃ Dc(粉じん)/型式認定番号 TC22927X号。Ex n RIICT4 Gc(ガス)/型式認定番号 TC22926X号用途ゾーン2の水素ガスの爆発性雰囲気で使用可能。水素貯蔵・供給ステーション・燃料電池製造所、化学工場、製鉄所などで使用できます。水素ガスを使用するところでも使用できます。仕様MSX搭載、温度分解能(NETD):0.07℃、視野角(FOV) / 瞬時視野角(IFOV):54°×42° / 6.3mradセット内容カメラ本体、ランヤードストラップ、収納ポーチ、USBケーブル※ACアダプターは付属しません(USB充電)温度範囲(℃)-20~400解像度160×120(500万画素)RoHS指令(10物質対応)対応特性防爆
Jabra Evolve2 65 Flex Link380c MS Stereo Wireless Charger
Jabra¥47,980税込¥52,7781個翌々日出荷最高クラスのアクティブノイズキャンセリングを実現し、携帯性に優れたプロフェッショナルヘッドセット。仕様ヒアスルー:○/ワイヤレス充電:○/スリープモード:○材質合皮、PC&PC/ABS、プラスチック、ステンレス色ブラック質量(g)136接続方式Bluetooth、USB-A、USB-C寸法(幅W×奥行D×高さH)(mm)200×155×108周波数範囲(Hz)スピーカー:20~20000、マイク:アナログ/デジタル:20~10000バッテリー充電式リチウムイオンバッテリー保証期間2年動作/保管温度(℃)-5~45/-10~55保護機能聴覚:ピークストップ、Jabra セイフトーン、EU Noise at Work、G616動作範囲接続最大30m充電時間(分)最大120LEDビジーライト、デスクスタンドのドッキング表示、着信通話連続再生時間ANCオフで最長32時間/ANCオンで最長21時間通話時間ANC/ビジーライトをオフにして最長20時間、ANC/ビジーライトをオンにして最長15時間BluetoothBluetooth5.2最大入力(mW)スピーカー:30装着方式両耳イヤホン形状オーバーヘッド内蔵マイクタイプ:2アナログMEMS/4デジタルMEMS(ステレオ)、感度:-38dBv/Pa(アナログマイク)/-26dBFS/Pa(デジタルマイク)スピーカーサイズ(mm)28オーディオコーデックSBC認定取得Alcatel-Lucent、Avaya、Cisco、Unify、MFi、Zoom Rooms、Google Meet、Amazon Chime、Google Fast Pair、Microsoft Teams(機種によって異なります)充電端子USB-Cマイクミュート○音量調節○ビジーライト搭載○ノイズキャンセリング○:ハイブリッドANCマルチペアリング○:ペアリング最大8、同時接続最大2対応プロファイルBluetooth:A2DP v1.3、AVRCP v1.6、HFP v1.8、HSP v1.2、PBAP v1.1、SPP v1.2
Jabra 無線ヘッドセット 両耳 MS認定 充電スタンド付き「Jabra Evolve2 65 Flex Link380c MS Stereo Wireless Charger」
Jabra¥34,980税込¥38,4781台翌日出荷折りたたみ式で携帯性に優れた、ハイブリッドワークにぴったりのヘッドセット。高性能ノイズキャンセリングが周囲の声や騒音を遮断して、どんな場所でも快適な会議を実現。
オーデリック CONNECTED LIGHTING LED-SQUARE FLAT 高演色LED サーカディアンベースライト
ODELIC(オーデリック)¥49,980税込¥54,9781台8日以内出荷LED-SQUARE FLAT(レッド・スクエア フラット) CONNECTED LIGHTING LC-FREE CIRCADIAN Bluetooth自動調光・調色 サーカディアンベースライト。朝スッキリ目覚め、夜ぐっすり眠る。生体リズムを整えるベースライトです リモコンと照度センサーで自動調光・調色します LED-SQUARE FLAT(レッド・スクエア フラット)。器具高34mmのフラットなベースライト 器具高34mmの超薄型設計。圧迫感を感じさせないフラットな薄型形状 均一で美しい面発光。過度のまぶしさのない美しい面の光が、最適な光環境をつくります Cチャンネル回避型。通常の埋込器具と変わらない出幅(9mm)でCチャンネル回避型を実現 高演色照明R15クラス2仕様照度センサー付、サーカディアン自動調光・調色機能付、Cチャンネル回避型種別LED一体型幅(mm)□470カバーアクリル(乳白)質量(kg)4.7取付直付・埋込兼用材質(本体)アルミ(白色)電圧(V)100-242定格消費電力(W)59色温度(K)2700~20000埋め込み深さ(mm)25ランプの種類高演色LED光源色電球色~アズール色エネルギー消費効率(Lm/W)固有:101.6光源寿命40000時間皮相電力(VA)60(100V)、60(200V)、66(242V)リモコンサーカディアン自動調光・調色リモコン明るさFHP32W×4灯相当別売品番【コネクテッドスイッチ】LC616・LC617・LC618・LC619・LC620・LC621・LC622・LC623・LC624演色指数(Ra)94埋込穴(Φmm)450定格光束(Lm)6000調光率(%)連続100-1、調色調光の可否不可エコロジー商品省エネ
SparkFun MicroMod Environmental Function Board
SPARKFUN¥44,980税込¥49,4781個33日以内出荷Description。The SparkFun MicroMod Environmental Function Board adds additional sensing options to the MicroMod Processor Boards. This Function Board includes three sensors to monitor air quality(SGP40), humidity temperature(SHTC3), and CO2 concentrations(STC31)in your indoor environment. To make it even easier to use, all communication is over the MicroMod's I2C bus!。The SGP40 measures the quality of the air in your room or house. The SGP40 uses a metal oxide(MOx)sensor with a temperature controlled micro hotplate and provides a humidity-compensated volatile organic compound(VOC)based indoor air quality signal. Both the sensing element and VOC Algorithm feature an unmatched robustness against contaminating gases present in real world applications enabling a unique long term stability as well as low drift and device to device variation.。The SHTC3 is a highly accurate digital humidity and temperature sensor. The SHTC3 uses a capacitive humidity sensor with a relative humidity measurement range of 0 to 100% RH and bandgap temperature sensor with a temperature measurement range of -40℃ to 125℃. The SHTC3 builds on the success of their SHTC1 sensor with higher accuracy(±2% RH, ±0.2℃)than its predecessor, enabling greater flexibility.。The STC31 measures CO2 concentrations based on thermal conductivity and has two CO2 measurement ranges:0 to 25 vol%; and 0 to 100 vol%. The measurement repeatability is 0.2 vol%, with a stability of 0.025 vol% / ℃. The measurement accuracy depends on the measurement range:0.5 vol% + 3% measured value; 1 vol% + 3% measured value. Using measurements from the SHTC3, the STC31 is able to provide humidity-compensated measurements together with improved temperature compensation. The STC31 can compensate for atmospheric pressure too - which is handy if, like us, you're up in the mountains!。The outstanding performance of these three sensors is based on Sensirion's patented CMOSens(R)technology, which combines the sensor element, signal processing, and digital calibration on a small CMOS chip. The well-proven CMOS technology is perfectly suited for high-quality mass production and is the ideal choice for demanding and cost-sensitive OEM applications.。Utilizing our handy M.2 MicroMod connector, no soldering is required to connect it to your system. Simply match up the key on your processor and function board's beveled edge connector to their respective key on the M.2 connector, then secure them to the main board with screws. The MicroMod Environmental Function Board can then be read via the I2C port. The board is equipped with the AP2112 3.3V voltage regulator, I2C pull-up resistors, power LED, jumper to disable the LED, and jumpers for alternative STC31 addresses.。Note:A MicroMod Processor and Main Board are not included with this MicroMod Environmental Function Board. These boards will need to be purchased separately.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors and function boards on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Environmental Function Board。Features。Input voltage range。2.5V to 6.0V。Typ.。5V。via Main Board's USB connector。Typ.。~3.7V to 4.2V。via Main Board's LiPo battery Connector。I/O voltage。3.3V。AP2112 3.3V voltage regulator(rated 600mA)。Power LED。I2C pull-up resistors。Sensirion SGP40 Air Quality Sensor。Uses I2C interface。Address:0x59(default)。Operating voltage range。1.7V to 3.6V(Typ.。3.3V。)。Operating temperature range。-20℃ to +55℃。Typical current consumption。2.6mA。during continuous operation(at 3.3V)。34μA。when idle(heater off)。Output signal。Digital raw value(SRAW):0 - 65535 ticks。Digital processed value(VOC Index):0 - 500 VOC index points。Switch-on behavior。Time until reliably detecting VOC events:<60s。Time until specifications are met:<1h。Recommended sampling interval。VOC Index:1s。SRAW:0.5s - 10s(Typ. 1s)。Sensirion SHTC3 Humidity and Temperature Sensor。Uses I2C interface。Address:0x70(default, non-configurable)。Operating voltage range。1.62V - 3.6V(Typ.。3.3V。)。Operating temperature range。-40℃ to +125 ℃。Relative Humidity。Measurement range:0% to 100%。Typical accuracy:±2 %RH。Resolution:0.01 %RH。Temperature。Measurement range:-40℃ to +125 ℃。Typical accuracy:±0.2 ℃。Resolution:0.01 ℃。Typical current consumption(varies based on mode)。4.9μA to 430μA(Normal Mode)。0.5μA to 270μA(Low Power Mode)。Allows the STC31 to compensate for humidity and temperature。Sensirion STC31 CO2 Sensor。Uses I2C interface。Addresses:0x29(default)。, 0x2A, 0x2B, 0x2C。Operating voltage range。2.7V to 5.5V(Typ.。3.3V。)。Operating temperature range。-20 ℃ to +85 ℃。Calibrated for CO2 in N2 and CO2 in air。Measurement ranges。0 to 25 vol% in N2。0 to 100 vol% in air。Accuracy。0.5 vol% + 3% measured value in N2。1 vol% + 3% measured value in air。Concentration and temperature resolution:16-bit。Repeatability:0.2 vol%。Temperature stability:0.025 vol% / ℃。Start-up time:14 ms。Thermal conductivity sensor provides calibrated gas concentration and temperature output。Jumpers。PWR LED。I2C pull-up resistors。STC31 address selection。Note:The I2C addresses that are reserved for each sensor is 0x59(SGP40), 0x70(SHTC3), 0x29(STC31). A multiplexer/Mux is required to communicate to multiple SHTC3 sensors on a single bus. The SHTC3 uses the same address as the Qwiic Mux(0x70). For advanced users that are using multiple SHTC3's with the Qwiic Mux, you will need to adjust the Qwiic Mux's default address.アズワン品番67-0427-60
Himax CMOS Imaging Camera - HM01B0
SPARKFUN¥3,698税込¥4,0681個33日以内出荷。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mWアズワン品番67-0427-08
SparkFun MicroMod Artemis Processor
SPARKFUN¥6,198税込¥6,8181個33日以内出荷Description。Leveraging the ultra powerful Artemis Module, the SparkFun MicroMod Artemis Processor is the brain board of your dreams. With a Cortex-M4F with BLE 5.0 running up to 96MHz and with as low power as 6uA per MHz(less than 5mW), the M.2 MicroMod connector allows you to plug in a MicroMod Carrier Board with any number of peripherals. Let's have a look at what this processor board has to offer! If you need Machine Learning capabilities, Bluetooth, I2C functionality to connect to all our amazing Qwiic boards, and more the Artemis Processor is the perfect choice for your MicroMod Carrier Board.。At the heart of SparkFun's Artemis Module is Ambiq Micro's Apollo3 processor, whose ultra-efficient ARM Cortex-M4F processor is spec'd to run TensorFlow Lite using only 6uA/MHz. We've routed two I2C buses, eight GPIO, dedicated digital, analog, and PWM pins, multiple SPI as well as QuadSPI, and Bluetooth to boot. You really can't go wrong with this processor. Grab one today, pick up a compatible carrier board, and get hacking!。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Artemis Processor Guide。Features。Artemis General Features。1M Flash / 384k RAM。48MHz / 96MHz turbo available。6uA/MHz(operates less than 5mW at full operation)。48 GPIO - all interrupt capable。31 PWM channels。Built in BLE radio and antenna。10 ADC channels with 14-bit precision with up to 2.67 million samples per second effective continuous, multi-slot sampling rate。2 channel differential ADC。2 UARTs。6 I2C buses。6 SPI buses。2/4/8-bit SPI bus。PDM interface。I2S Interface。Secure 'Smart Card' interface。FCC/IC/CE Certified(ID Number 2ASW8-ART3MIS)。Specific Peripherals made available on MicroMod Artemis:1x USB dedicated for programming and debug。1x UART with flow control。2x I2C。1x SPI。1x Quad-SPI。8x Fast GPIO。2x Digital Pins。2x Analog Pins。2x PWM。1x Differential ADC pair。Status LED。VIN Level ADC。Additional peripherals are available but are shared on dedicated MicroMod pins.アズワン品番67-0423-05
SparkFun MicroMod ATP Carrier Board
SPARKFUN¥6,298税込¥6,9281個33日以内出荷Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.アズワン品番67-0423-18
Garmin LIDAR-Lite v4 LED - Distance Measurement Sensor
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。The LIDAR-Lite v4 LED sensor is the next step in the LIDAR-Lite line. A small, lightweight, low-power optical ranging sensor. It's the first to incorporate ANT profile wireless networking technology into an optical sensor. Its built-in nRF52840 processor means that developers can create custom applications, or be operated as a stand-alone device right out of the box by using the preloaded stock application.。Like the LIDAR-Lite v3 and LIDAR-Lite v3HP sensors; it can also be directly connected to an external micro-controller running a custom user application. As such, it provides a highly adaptable option for OEM and maker applications in robotics, Internet of Things, and unmanned vehicles ― or any application where an ultrasonic sensor might otherwise be used. It's perfect as the basic building block for applications where wireless capabilities, small size, light weight, low power consumption and high performance are important factors in a short-range, 10-meter, optical distance measuring sensor.。The LIDAR-Lite v4 requires an external 5VDC power source and soldering is required. This Time-of-Flight ranging module uses a LED and optics for ranging. It does not use a laser; therefore, it is inherently eye-safe under normal usage.。Features。Resolution:1 cm。Measurement repeatability:As measured indoors to a 90% reflective target。1 cm is equivalent to 1 standard deviation。Using "high accuracy" mode, with averaging:+/- 1 cm to 2 meters。+/- 2 cm to 4 meters。+/- 5 cm to 10 meters。Range:5 cm to 10 meters(as measured from back of unit)。Update rate:I2C = >200 Hz typical。ANT(R)= up to 200 Hz to a 90% target indoors at 2m in normal operating mode。Interface:I2C or ANT; user configurable for SPI using the Nordic SDK。Power(operating voltage):4.75 - 5.25 VDC。Current consumption:2mA idle, 85mA during acquisition。Operating temperature:-20 to 60° C。LED wavelength:940 nm。Beam divergence:4.77°。Optical aperture:14.9 mm。Unit size(HxWxD):2.1"×0.8"×0.9"(52.2×21.2×24.0 mm)。Weight:14.6 g(0.5 oz)アズワン品番67-0427-09
SparkFun MicroMod Data Logging Carrier Board
SPARKFUN¥7,098税込¥7,8081個33日以内出荷Description。The SparkFun MicroMod Data Logging Board offers a highly customizable, low-power data logging platform using the MicroMod system allowing you to choose your own Processor to pair with the Carrier Board. The Data Logging Carrier Board breaks out connections for I2C via a Qwiic connector or standard 0.1"-spaced PTH pins along with SPI and serial UART connections for logging data from peripheral devices using those communication protocols.。The Data Logging Carrier Board allows you to control power to both the Qwiic connector on the board and a dedicated 3.3V power rail for non-Qwiic peripherals so you can pick and choose when to power the peripherals you are monitoring the data from. It also features a charging circuit for single-cell Lithium-ion batteries along with a separate RTC battery-backup circuit to maintain power to a real-time clock circuit on your Processor Board.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Data Logging Carrier Board Guide。Features。M.2 MicroMod Connector。microSD socket。USB-C Connector。3.3V 1A Voltage Regulator。Qwiic Connector。Boot/Reset Buttons。RTC Backup Battery Charge Circuit。Independent 3.3V regulators for Qwiic bus and peripheral add-ons。Controlled by digital pins on Processor Board to enable low power sleep modes。Phillips #0 M2.5x3mm screw includedアズワン品番67-0423-16
SparkFun moto:bit - micro:bit Carrier Board Qwiic
SPARKFUN¥9,398税込¥10,3381個33日以内出荷Description。The SparkFun moto:bit is a fully loaded "carrier" board for the micro:bit that, when combined with the micro:bit, provides you with a fully functional robotics platform. The moto:bit offers a simple, beginner-friendly robotics controller capable of operating a basic robotics chassis. Onboard each moto:bit are multiple I/O pins, as well as a vertical Qwiic connector, capable of hooking up servos, sensors and other circuits. At the flip of the switch you can get your micro:bit moving!。The moto:bit connects to the micro:bit via an updated SMD, edge connector at the top of the board, making setup easy. This creates a handy way to swap out micro:bits for programming, while still providing reliable connections to all of the different pins on the micro:bit. We have also included a basic barrel jack on the moto:bit that is capable of providing power to anything you connect to the carrier board.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun moto:bit does。NOT。include a micro:bit board. The micro:bit will need to be purchased separately.。Get started with the moto:bit Guide。Features。More reliable Edge connector for easy use with the micro:bit。Full H-Bridge for control of two motors。Control servo motors。Vertical Qwiic Connector。I2C port for extending functionality。Power and battery management onboard for the micro:bitアズワン品番67-0422-89
SparkFun MicroMod Qwiic Carrier Board - Double
SPARKFUN¥4,298税込¥4,7281個33日以内出荷Description。The MicroMod Qwiic Carrier Board can be used to rapidly prototype with other Qwiic devices. The MicroMod M.2 socket provides users the freedom to experiment with any processor board in the MicroMod ecosystem. This board also features two Qwiic connectors and eight 4-40 screw inserts to connect and mount Qwiic devices.。This version of the SparkFun MicroMod Qwiic Carrier Board features two ports for our standard 1in. by 1in. Qwiic breakouts. However, you aren't beholden to attaching just a duo of Qwiic breakouts since you are able to stack the boards on top of each other, allowing you to hook up a full circuit of Qwiic sensors and accessories to fully utilize your next project!。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started With the MicroMod Qwiic Carrier Board Guide。Features。M.2 MicroMod(Processor Board)Connector。USB-C Connector。3.3V 1A Voltage Regulator。Qwiic Connectors。Boot/Reset Buttons。Charge Circuit。Eight 4-40 Insertsアズワン品番67-0423-51
SparkFun MicroMod Qwiic Carrier Board - Single
SPARKFUN¥3,500税込¥3,8501個33日以内出荷Description。The MicroMod Qwiic Carrier Board can be used to rapidly prototype with other Qwiic devices. The MicroMod M.2 socket provides users the freedom to experiment with any processor board in the MicroMod ecosystem. This board also features two Qwiic connectors and four 4-40 screw inserts to connect and mount Qwiic devices.。This version of the SparkFun MicroMod Qwiic Carrier Board features a single port for our standard 1in. by 1in. Qwiic Breakouts. However, you aren't beholden to attaching just one Qwiic breakout since you are able to stack the boards on top of each other, allowing you to hook up a full circuit of Qwiic sensors and accessories to fully utilize your next project!。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started With the MicroMod Qwiic Carrier Board Guide。Features。M.2 MicroMod(Processor Board)Connector。USB-C Connector。3.3V 1A Voltage Regulator。Qwiic Connectors。Boot/Reset Buttons。Charge Circuit。Four 4-40 Insertsアズワン品番67-0423-50