東亜DKK翌日出荷から4日以内出荷
2CHpH・ORP・溶存酸素計。(ORP電極は別売)(※BOD測定用は「本体のみ」と「ふらん瓶用DO電極OE-470AAをご指定ください。)。省電力設計。バリデーション支援に向けたメモリー内蔵センサー「キャル・メモ」機能を採用。インターバル機能、オートホールド機能、データメモリ機能(1000データ)付。単3アルカリ電池、充電式ニッケル水素電池、または専用ACアダプタ(オプション)使用可。
付属品本体、取扱説明書、溶存酸素電極(OE-270AA)、Ph複合電極(GST-2729C)、比較電極内部液、フタル酸塩標準液、中性リン酸塩標準液、単3電池×2本、ポリビーカー×3、RS-232C接続ケーブル測定範囲飽和率:(標準セル使用時)0~200%、(高濃度隔膜使用時)0~500%測定範囲(mg/L)溶存酸素:(標準隔膜使用時)0~20.00、(高濃度隔膜使用時)0~50.0本体質量(g)約300測定範囲(pH)0.00~14.00測定方法溶存酸素:隔膜式ガルバニ電池法、pH:ガラス電極法温度測定範囲(℃)0~100.0、(標準隔膜使用時)0~50.0、(高濃度隔膜使用時)0~50.0測定範囲 ORP0~±2000mV防水仕様IP67、水深1m、30分浸漬可(※撹拌機能付電極接続時を除く。)サービス分類レンタル