カテゴリ
- 制御機器(36)
- 電気材料(19)
- 自動車純正部品(18)
- 学童・教育用品(18)
- 防犯用品(7)
- 安全靴・作業靴(7)
- トラック純正部品(6)
- メカニカル部品(5)
- カー用品(5)
- 科学研究・開発用品(3)
- 自転車整備工具・アクセサリー(3)
- 清掃用品(2)
- コンプレッサー・空圧機器・ホース(2)
- バイク純正部品(1)
- 整備工具・ウェア・ツーリング用品(1)
- はんだ関連・静電気対策用品(1)
- 介護用品(1)
- 自転車部品(1)
絞り込み
ブランド
- RS PRO(36)
- シュナイダーエレクトリック(20)
- SPARKFUN(17)
- ミツビシ(11)
- ABUS(7)
- INNO(5)
- 三菱ふそう(5)
- ニッサン(5)
- SKF(日本エスケイエフ)(4)
- READY GO(4)
- LEM(3)
- SKC(環境測定)(3)
- 日野自動車(2)
- SIEMENS(2)
- Seeed Studio(2)
- ホンダ(1)
- TOYOX(トヨックス)(1)
- Weller(1)
- フエニックス・コンタクト(1)
- ブランドをもっと見る
エコロジープロダクト
「insut」の検索結果

スクエアベーシックステー(ルーフオンタイプ)
INNO(1件のレビュー)¥9,998税込¥10,9981セット(4個)当日出荷車種別の取付位置を指定。取付時に適正トルクに達すると空転する取付ノブ(特別な工具不要)。シリンダーキー標準装備用途キャリア設置用ステー色ブラック質量(g)3100タイプルーフオンタイプ法規制ECE R26 外部突起規制適合品ステー高(mm)100RoHS指令(10物質対応)対応
INNO車種別取付フック
INNO¥6,998税込¥7,6981セット6日以内出荷車種別専用取付フック。INSUT,XS201,250用。セット内容フック・ベースゴム×各4個色ブラック適合車種CX-30:(R1.10~) 型式DM系RoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応![耐熱・スチームホース 吸引・圧送[トヨシリコーンスチームSホース TSISTMS] TOYOX(トヨックス)](//jp.images-monotaro.com/Monotaro3/pi/full/mono11769576-250109-02.jpg)
耐熱・スチームホース 吸引・圧送[トヨシリコーンスチームSホース TSISTMS]
TOYOX(トヨックス)¥27,980~税込¥30,778~1本(1m)ほか4日以内出荷から5日以内出荷◆◇特長◇◆ 【スチームホース】食品や化粧品工場などのスチーム洗浄に使用可能な耐圧ホース 【軽量】従来のスチーム用ゴムホースと比べて重さが半分になり、洗浄作業時の負担を軽減 【柔軟性】しなやかで柔らかく取り回しがラク(一般スチーム用ゴムホース比:曲げ反発力1/4)で、作業性が向上。 【長持ち】長期間使用しても、ホース表面がひび割れしにくく、ホース破片による異物混入を防止 【低臭】 シリコーンゴム製で臭いが少なく、製品への臭い移りを防止 【法適合】食品衛生法適合、FDA(米国食品医薬品局)登録品、RoHS2指令適合で安全・安心 ※ このページ下に商品説明動画があります。ぜひご覧ください。 ◆◇他のおすすめ商品◇◆ ・ブレードホースタイプをお探しの方は「トヨシリコーンスチーム」を検索ください。 ・透明なシリコーンSホースをお探しの方は「トヨシリコーンS」を検索ください。 ・70℃以上の油に使用したい方は「フッソサーモ100C」を検索ください。 ◆◇関連商品◇◆ ※このホースには「漏れ抜け防止」「液だまり防止」「簡単挿入」の専用継手『トヨコネクタ』がございます。 サイズ選定されたページ下の専用部品(オプション)をご覧ください。また適合するレバーカップリングも掲載しています。用途スチーム・高温水用耐圧ブレードホース(スチームドレン、スチーム洗浄、耐熱高温水配管用)材質【主材質】特殊シリコーンゴム 【補強材】特殊耐熱糸、SUS316色グレー/グリーンライン入り使用温度範囲(℃)-30~140機能圧送・吸引用途に対応、耐熱・耐寒性に優れる、軽量で扱いやすい使用流体水(工業用)、動植物油、食品・飲料、スチーム、耐熱法規制食品衛生法(昭和34年厚生労働省告示第370号)適合、FDA(FDA DMF TypeⅡ No.25486)登録品、RoHS2指令適合RoHS指令(10物質対応)対応特性圧送、吸引、耐熱、耐寒、軽量、低溶出、低臭、ひび割れしにくい、糸抜け防止構造、長寿命、折れつぶれに強い
テトラ・ケイン スモールベース フレックス TCSF
田辺プレス¥16,980税込¥16,980非課税商品1本4日以内出荷マグネシウム合金製で驚きの超軽量杖!!体に負担がかからない軽さが最大の魅力。フレックス機能で4点接地が楽々。支柱が前後に可動するので、2点の脚で接地しても支柱と脚部にフレックス機能が働き坂道でも四点接地が可能です。支柱の湾曲部には、倒れた際のキズ防止や夜間時すぐに杖の場所がわかるように畜光リングが付いています。1cm単位16段階で高さ調整ができる。身長に合わせて細かくサイズ調整ができ、自分に合った高さで使用することができる。持ち替えるだけで右用・左用の切替ができます。グリップには特殊な塗装を施し滑りにくい(ストラップ付き)。材質本体/マグネシウム合金、グリップ・石突ゴム/エラストマー樹脂、ストラップ/合成皮革色青墨耐荷重(kg)75
サドルバック LUMIS-C
READY GO¥7,998税込¥8,7981個4日以内出荷用途Mode / Runtime : Constant-3hr / Blinking-11hr / Pulse-7.5hr / Eco Flash-20hr。Max Lumens Intensity : 30 Lumens (Max)。Input : 5V 500mA。Lamp : 1 super bright SMD LED。Battery : 3.7 V 300mAh Lithium Ion。Charge : USB-C 。Weight : 60 g色Space black
リアライト LUMIS REAR LIGHT black
READY GO¥2,198税込¥2,4181個4日以内出荷用途Mode / Runtime : Constant-3hr / Blinking-11hr / Pulse-7.5hr / Eco Flash-20hr。Max Lumens Intensity : 30 Lumens (Max)。Input : 5V 500mA。Lamp : 1 super bright SMD LED。Battery : 3.7 V 300mAh Lithium Ion。Charge : USB-C。Weight : 60 g色ブラック
サドルバック LUMIS-C
READY GO¥7,998税込¥8,7981個4日以内出荷用途Mode / Runtime : Constant-3hr / Blinking-11hr / Pulse-7.5hr / Eco Flash-20hr。Max Lumens Intensity : 30 Lumens (Max)。Input : 5V 500mA。Lamp : 1 super bright SMD LED。Battery : 3.7 V 300mAh Lithium Ion。Charge : USB-C。Weight : 60 g色Glacier grey
サドルバック LUMIS LITE-S SADDLE BAG
READY GO¥6,098税込¥6,7081個4日以内出荷用途Mode / Runtime : Constant-3hr / Blinking-11hr / Pulse-7.5hr / Eco Flash-20hr。Max Lumens Intensity : 30 Lumens (Max)。Input : 5V 500mA。Lamp : 1 super bright SMD LED。Battery : 3.7 V 300mAh Lithium Ion。Charge : USB-C。COLOR:Matte Black。Material : 420 Denier nylon。Capacity : 0.35 L。Weight : Rear Light-60 g / Bag-50 g。Includes bag and warning light色black
ローラーベアリング 内径25mm レース幅23mm
SKF(日本エスケイエフ)¥29,980税込¥32,9781個7日以内出荷SKF Spherical Roller Bearing, 25 mm ID - BS2-2205-2RS/VT143 If you need to cope with heavy radial or axial loads in applications that experience occasional shaft deflection, choose this spherical roller bearing from SKF。Its high load-carrying capacity and ability to handle misalignment and shocks help keep your equipment running and your maintenance costs low。The bearings robust construction and low friction generation mean youll need to replace it far less often, so the product has a long service life。As its a sealed bearing, it minimises lubricant use and keeps out damaging dust and contaminants. Tapered bore type Spherical roller bearing type Inside diameter of 25 mm Outside diameter of 52 mm Race width of 23 mm Application Information Mining, mineral processing and cement Renewable energy Material handling Pulp and paper production Industrial manufacturing Marine applicationsSKF 球面ローラーベアリングには、2 列の対称ローラー、共通スフィンベアリング外輪軌道、ベアリング軸に対して傾斜する 2 つの内輪軌道があります。外輪軌道の球の中心点は、ベアリング軸にあります。ずれやシャフトの偏向が発生しやすい用途で、非常に重いラジアル荷重とアキシャル荷重を処理することは、非常に困難な場合があります。SKF 球面ローラーベアリングが課題を解決します。高い負荷容量とずれに対応できる Ability で、メンテナンスコストを低減し、ベアリングのサービス寿命を延ばします。開放型と密閉型の両方の堅牢な球面ローラーベアリングを、幅広く提供しています。以下に、球面ローラーベアリングの用途の例を示します。再生可能エネルギー、鉱業、鉱物加工、セメント、マテハン、紙パルプ及び製紙、産業用トランスミッション、金属、海洋などです。 Why should I use a sealed bearing ミスアライメントに対応します 高い積載荷重 長寿命 低摩擦 堅牢SKF spherical roller bearings are designed to deal with heavy loads, and theyre available in sealed versions to meet the toughest challenges。The sealed bearings prevent dirt and dust from getting into the unit and stop the grease getting out。This decreases your lubricant consumption, lowering your maintenance and operating costs.仕様●ローラーベアリングタイプ:球状●ボアタイプ:テーパー●コード番号:209-4143幅(mm)23内径(Φmm)25外径(Φmm)52アズワン品番65-7956-86
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
ブスバー 銅 グレー SENTRON 5ST
SIEMENS¥30,980税込¥34,0781個7日以内出荷。Pin busbar, 4-phase 10 mm2, 1020mm, Grey insulation can be cut for CB 2P+AUX仕様●材質:銅●電源相数:4●シリーズ:5ST●カラー:グレー●コード番号:187-5209アズワン品番65-8052-73
ブスバー 銅 グレー SENTRON 5ST
SIEMENS¥29,980税込¥32,9781個7日以内出荷。Pin busbar, 4-phase 10 mm2, 980mm, Grey insulation can be cut for FI/LS 2P (3 MW)仕様●材質:銅●電源相数:4●シリーズ:5ST●カラー:グレー●コード番号:187-5210アズワン品番65-8052-74





















![耐熱・スチームホース 吸引・圧送[トヨシリコーンスチームSホース TSISTMS] TOYOX(トヨックス)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono11769576-250109-02.jpg)