TOA3日以内出荷
マイク入力回路にボイススイッチ機能を持ったミキサーアンプです。ボイススイッチ機能とは、音声によって働く電子スイッチのことで、この機能によってわずらわしいマイクスイッチの操作が不要となります。別売のラックマウント金具を使用すれば、EIA規格に適合するラックに取付けることができます。(1サイズ)
仕様【リモート端子】耐電圧:DC30V、制御電流:1AM3ねじ端子バリアー間隔6.4mm付属品ホーンプラグ-ホーンプラグ接続コード(2m)×1材質パネル:アルミ黒(マンセルN1.0近似色)塗装、ケース:プレコート鋼板黒(マンセルN1.0近似色)質量(kg)3.2電源(V)AC100(50/60Hz)消費電力(W)4(電気用品安全法による)出力ライン出力:600Ω0dB※平衡ホーンジャック、録音出力:1kΩ0dB※不平衡RCAピンジャック寸法(幅W×高さH×奥行D)(mm)420×50×271入力マイク1~5:600Ω-62dB※(ボイススイッチ機能切)ホーンジャック600Ω-54dB※(ボイススイッチ機能入)、不平衡型(別売トランスIT-450にて平衡型に変更可能)、マイク6:600Ω-62dB※不平衡ホーンジャック、予備1:10kΩ-12dB※不平衡RCAピンジャック(マイク6と予備1はジャック切換式)、予備2、3:10kΩ-12dB※不平衡ホーンジャック、RCAピンジャック、予備4:600Ω-12dB※不平衡ホーンジャック(予備4は別売トランスIT-450にて平衡型に変更可能)周波数特性30Hz~20kHzS/N比60dB歪率(%)1以下(1kHz定格出力時)