カテゴリ

  • 制御機器(36)
  • 測定用品(25)
  • 学童・教育用品(4)

「simple5」の検索結果

関連キーワード
65件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Schmersal AZ16 安全インターロックスイッチ SCHMERSALSchmersal AZ16 安全インターロックスイッチSCHMERSAL
9,998税込10,998
1個
当日出荷から7日以内出荷
RoHS指令(10物質対応)対応
実体顕微鏡用LED照明装置(スタンダード) マイクロネット実体顕微鏡用LED照明装置(スタンダード)マイクロネット(4件のレビュー)
15,980税込17,578
1台ほか
当日出荷から4日以内出荷
あらゆる実体顕微鏡に取り付け可能。高輝度・純白色LEDのシャープな光は部品検査に最適。調光可能(0-100%)。卓上コントローラー不要の省スペース設計。1重巻きLEDは発熱が少なく長寿命・省エネ設計。さらに万が一の故障にも迅速に対応する、最長2年間のスピード修理保証付き。
用途実体顕微鏡を使った検査/観察の必需品。観察物を明るく照明します。消費電力(W)2.4(省エネ設計)色温度(K)約8000(温暖色フィルター使用時:約5000)点灯方式PWM(光量可変範囲0-100%)取付径(Φmm)40-61(6070-AD使用時:60-70)
12V ACアダプター マイクロネット12V ACアダプターマイクロネット
3,498税込3,848
1個
3日以内出荷
マイクロネット製 実体顕微鏡用LED照明装置(12Vモデル)用のACアダプターです。
ケーブル長(m)1.5定格入力電圧(V)AC100-240(50-60Hz)定格出力DC12V 1.0ARoHS指令(10物質対応)対応
ズーム式実体顕微鏡 ズン太2(3年保証) マイクロネットズーム式実体顕微鏡 ズン太2(3年保証)マイクロネット
88,980税込97,878
1セット
4日以内出荷
・最も使いやすい標準的なズーム式実体顕微鏡・部品検査や精密加工等に最適・安心の3年保証付き
用途部品検査から生体観察まで幅広くご使用いただけます質量(kg)顕微鏡:4.7タイプ双眼定格入力電圧(V)AC100-240ポール高さ(mm)280ベース寸法(mm)W210×D270接眼レンズ10倍(視野数20)接眼部傾斜角(°)45保証期間3年(顕微鏡)ポール径(Φmm)32RoHS指令(10物質対応)対応
Sick 光電センサ バレル形 SICKSick 光電センサ バレル形SICK
25,280税込27,808
1個
7日以内出荷
SIMPLE5用温暖色フィルター マイクロネットSIMPLE5用温暖色フィルターマイクロネット
1,998税込2,198
1個
当日出荷
暖かな光で目の負担を軽減します。工具なしで簡単取り付け。
用途自然光に近い温暖色の光に変換します。長時間の観察時は目の負担を軽減する効果もあります。直径(Φcm)8
SIMPLE5用拡散板 マイクロネットSIMPLE5用拡散板マイクロネット
1,998税込2,198
1個
当日出荷
柔らかな光で金属表面等へのLED球の写り込みを軽減します。工具なしで簡単取り付け。
用途光沢の金属表面など、LED球が写り込み観察に支障が出る際に使用します。直径(Φcm)8発光色
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0490アズワン品番65-7812-02
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0780アズワン品番65-7811-45
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0421アズワン品番65-7809-02
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0760アズワン品番65-7812-74
Souriau 丸形コネクタ TPシリーズ SOURIAUSouriau 丸形コネクタ TPシリーズSOURIAU
43,980税込48,378
1個
7日以内出荷
シリーズTP端子種別はんだボディ向きストレート
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
90,980税込100,078
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0475アズワン品番65-7813-18
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0436アズワン品番65-7841-48
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷から12日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
欠品中
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0785アズワン品番65-7809-51
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0499アズワン品番65-7809-78
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:熱●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0876アズワン品番65-7809-05
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
98,980税込108,878
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(100個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0462アズワン品番65-7809-62
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0866アズワン品番65-7842-01
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.1A●最大スイッチング電力:1W●最大スイッチング電圧:30V dc●接触抵抗:300mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5mm●長さ:6.7mm●深さ:19.1mm●寸法:6.7 x 5 x 19.1mm●コード番号:188-0889アズワン品番65-7841-98
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0847アズワン品番65-7837-03
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0438アズワン品番65-7809-80
リードスイッチ KEMETリードスイッチKEMET
899税込989
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-1067アズワン品番65-7811-95
リードスイッチ KEMETリードスイッチKEMET
1,298税込1,428
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0814アズワン品番65-7809-55
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
54,980税込60,478
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●入数:1トレイ(60個入り)●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0415アズワン品番65-7811-93
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1046アズワン品番65-7811-85
リードスイッチ 1セット 60個入 KEMETリードスイッチ 1セット 60個入KEMET
49,980税込54,978
1セット(60個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,398税込1,538
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0818アズワン品番65-7812-22
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0870アズワン品番65-7813-57
リードスイッチ KEMETリードスイッチKEMET
999税込1,099
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-1019アズワン品番65-7813-61
リードスイッチ 1セット 100個入 KEMETリードスイッチ 1セット 100個入KEMET
99,980税込109,978
1セット(100個)
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
リードスイッチ KEMETリードスイッチKEMET
1,198税込1,318
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NC●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●幅:13.5mm●長さ:27mm●深さ:12.5mm●寸法:27 x 13.5 x 12.5mm●コード番号:188-0861アズワン品番65-7813-93
リードスイッチ KEMETリードスイッチKEMET
1,098税込1,208
1個
7日以内出荷
The OHD Thermal Guard is developed for thermal problem countermeasuresIts unique proprietary design features a magnet and a temperature-sensing soft ferromagnetic substance called ThermoriteRThe material’s magnetic flux density decreases as the temperature increases turning it into a paramagnetic substance at the Curie temperature.High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Compatibility with extremely low (0.1 mW or lower) signals to high power (6 W) levels Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available in 5℃ increments from +30℃ to +130℃ Applications Typical applications include atmospheric temperature detection and overheating monitoring of power transistors, power modules, room heaters, hot gas heaters, PPCs, amplifiers, motors, HDDs, FDDs and other general appliances.
仕様●接点構成:SPST-NO●最大スイッチング電流:0.3A●最大スイッチング電力:6W●最大スイッチング電圧:110V ac/dc●接触抵抗:150mΩ●コンタクト材質:Fe-Ni Alloy●実装タイプ:スルーホール●幅:5.5mm●長さ:18mm●深さ:5.6mm●寸法:18 x 5.5 x 5.6mm●コード番号:188-0824アズワン品番65-7813-46