カテゴリ
- 建築金物(20)
- 学童・教育用品(2)
- パソコン/周辺機器(1)
絞り込み
ブランド
- GIKEN(川口技研)(7)
- ミネベアショウワ(3)
- WAKI(和気産業)(2)
- アトムリビンテック(2)
- 長沢製作所(2)
- SPARKFUN(2)
- ハイロジック(1)
- GOAL(ゴール)(1)
- 美和ロック(1)
- ウッドワン(1)
- Western Digital(ウエスタンデジタル)(1)
エコロジープロダクト
「west g 54」の検索結果

NOMOS MLY錠
アトムリビンテック¥2,998税込¥3,2981個欠品中材質フロント/ステンレス鋼付属品+皿タッピンねじ(4×20)×2本種別空錠、間仕切錠、表示錠用寸法(mm)パックセット:51、スペーシング50シリーズNOMOS材質(ケース)鋼適合扉厚(mm)30~40
レバーハンドル錠 LL-15シリーズ
ミネベアショウワ(8件のレビュー)¥6,298税込¥6,9281個当日出荷コンパクトで機能的、空締専用のレバーハンドルシリーズ。用途通路等仕様-付属品レバーハンドル寸法L(mm)LH15シリーズLL-15シリーズ寸法B(mm)-ハンドル22.5シリンダー片開き用バックセット50mm取付扉厚(mm)34~37
ハイレバーNo.32 表示錠セット
GIKEN(川口技研)(3件のレビュー)¥4,898~税込¥5,388~1セット当日出荷材質アルミ合金仕様LVSケース錠タイプ丸座(セパレート)適合扉厚(mm)28~40表面仕上げメッキ+クリアーバックセット(mm)51
ケースラッチ空 Cタイプ
WAKI(和気産業)(2件のレビュー)¥4,598税込¥5,0581セット当日出荷から翌々日出荷レバーハンドルを戻すスプリングを内蔵しています。ラッチボルトが回転するので左右兼用できます。消音タイプ。適合(フロントマーク)「KODAI」 「NAGASAWA」付属品ラッチ本体、フロント板材質スチール、SUS430、ポリアセタール縦(mm)(フロント板)130横(mm)(フロント板)25バックセット51mmビスピッチ(mm)32、(フロント)114
ハイレバーNo.33 表示錠セット
GIKEN(川口技研)(9件のレビュー)¥4,898~税込¥5,388~1セット当日出荷材質アルミ合金仕様LVSケース錠タイプ丸座(セパレート)適合扉厚(mm)28~40バックセット51mm表面仕上げメッキ+クリアーバックセット(mm)51
レバーハンドルLYシリーズ
GOAL(ゴール)(29件のレビュー)¥4,498税込¥4,9481組当日出荷操作性とデザイン性に優れた間仕切り用のレバーハンドルです用途軽量ドアや木製建具セット内容レバーハンドル1組(内外)+ 座色アンバー仕上げ(アンバー色)
ケースラッチ Dタイプ
WAKI(和気産業)(2件のレビュー)¥4,798税込¥5,2781セット当日出荷から翌々日出荷レバーハンドルを戻すスプリングを内蔵しています。ラッチボルトが回転するので左右兼用できます。施錠機能を持ちます。消音タイプ。適合(フロントマーク)「KODAI」 「NAGASAWA」付属品ラッチ本体、フロント板材質スチール、SUS430、ポリアセタール縦(mm)(フロント板)130横(mm)(フロント板)25ビスピッチ(mm)32、(フロント)114
LVSケース丸座GFシリンダー錠(ケースラッチ+丸座セット)
GIKEN(川口技研)¥6,898~税込¥7,588~1組ほか当日出荷から4日以内出荷仕様LVSケース錠タイプ丸座(セパレート)適合扉厚(mm)28~40ディンプルキー:3本付きバックセット(mm)51
Jレバー 丸座空錠
GIKEN(川口技研)(31件のレビュー)¥2,198税込¥2,4181セット当日出荷材質(ハンドル・座)アルミ合金、(ラッチ本体)亜鉛ダイカスト仕様カギなしセット内容レバー(室外側・室内側)、ラッチ本体寸法(mm)(バックセット)50種類レバーハンドル記号(座)1MハンドルNO.20仕上静電塗装機能座:丸座空錠対応戸厚(mm)29~45
GM 表示錠
長沢製作所(31件のレビュー)¥9,798~税込¥10,778~1個当日出荷から4日以内出荷材質/仕上亜鉛合金/ヘアーライン種別表示錠(小判座)種類レバーハンドル適合扉厚(mm)30~36
ハイレバーNo.33 空錠セット
GIKEN(川口技研)¥4,298~税込¥4,728~1セット当日出荷から3日以内出荷材質アルミ合金仕様LSミニケース錠タイプ小判座適合扉厚(mm)28~40バックセット51mm表面仕上げメッキ+クリアー
U9 LA レバー錠
美和ロック(3件のレビュー)¥9,198税込¥10,1181個ほか当日出荷強度と耐久性を兼ね備えたレバーハンドル錠。U9シリンダー、20TYPEレバー。付属品鍵3本付色SV勝手左右勝手共用適合扉厚(mm)33~41
NOMOS MCS錠
アトムリビンテック(4件のレビュー)¥2,498税込¥2,7481個当日出荷材質フロント/ステンレス鋼付属品+皿タッピンねじ(4×20)×2本種別間仕切錠用寸法(mm)パックセット:51、スペーシング35シリーズNOMOS材質(ケース)鋼適合扉厚(mm)30~40
Jレバー 小判座表示錠
GIKEN(川口技研)(10件のレビュー)¥4,998税込¥5,4981セット当日出荷用途トイレ用(ツマミカギ)材質ハンドル・座:アルミダイカストセット内容レバー(室外側・室内側)、ラッチ本体種類レバーハンドル記号(座)4KハンドルNO.20仕上静電塗装機能小判座、表示錠(Ⅱ型)、トイレ用(ツマミカギ)、(非常解錠機構付)対応戸厚(mm)24~45バックセット(mm)50
レバーハンドル錠 CLシリーズ
ミネベアショウワ(9件のレビュー)¥9,298税込¥10,2281個当日出荷あらゆる扉に対し、高い安全性を追求したシリーズ 左右勝手共通の商品、錠のカバーを取り外すことなく、フロントを取り外したときにラッチの向きを扉の勝手に設定するだけで左右勝手を自由に選択することが可能。取付扉厚(mm)34~37仕様6本ピンシリンダー付属品レバーハンドル寸法L(mm)LH15AシリーズCLシリーズ寸法B(mm)40
内蔵HDD 3.5インチ WD Purple Pro
Western Digital(ウエスタンデジタル)¥139,800税込¥153,7801台当日出荷次世代の新素材GaN採用で発熱力が少なく、短時間で安定した充電。ノートパソコン2台同時、複数のタブレットやスマートフォンなどに充電可能(4ポート:USB-C x2、USB-A x2)。MacBook Proの標準アダプタ(1ポート)より54%サイズダウンで、持ち運びやすく、軽い。多くの67W製品に比べ、ポート数が1つ多い4ポートなので使い勝手が良い。USB-C to USB-Cケーブル同梱でケーブル選びに悩まない。安心の3年保証付き仕様●Advanced Format (AF):対応●R/W 平均電力:7.3●ビット読み取りあたりの回復不可能な読みとりエラー:<1 in 10^15●フォームファクター:3.5-Inch●ロード/アンロードサイクル:600000●記録技術:CMR●音響(dBA)- シーク(平均):29●音響(dBA)-アイドル:27寸法(mm)147×101.6×26.1サイズ3.5インチ質量(g)715gms型番WD8002PURPインターフェースSATA回転速度(min-1[r.p.m])7200キャッシュメモリ(MB)256コネクタSATA互換性Up to 64 single-stream cameras周囲温度(℃)運用:0~65、非稼働:'-40~70平均消費電力(W)アイドル時:6.5、スタンバイ、スリープモード時:0.3転送速度(MB/sec)up to 265RoHS指令(10物質対応)対応各種認証BSMI、ICES-003/NMB-003、CE、FCC、KC、Maghreb、RCM、UKCA、VCCI、CB-Scheme、TUV、UL容量(TB)8MTBF(時間)2000000
Actuonix PQ12-100-6-R Micro-Actuator
SPARKFUN¥47,980税込¥52,7781個33日以内出荷Description。The PQ12 series of micro linear actuators are ideal for applications requiring precise positioning and compact size. Weighing in at just 22 grams, the PQ12 is incredibly light as well as compact. The affordably-priced PQ12 is the most powerful actuator of it's size. This is why it has become a popular choice for OEM manufacturers as well as Arduino and RC hobbyists. Some industries where the PQ12 are in use include:prosthetics, robotics, medical, simulation.。The PQ12-R series of linear servos operate as a direct replacement for standard rotary servos. They use the same standard 3 wire connector, ground power and control. Regardless of how you drive your servos, be it with an RC receiver, an Arduino board, or a VEX micro-controller, the PQ12-R servo will function in place of a regular servo, but with the added benefit of providing linear motion. The PQ12-R is available in a 20mm stroke coupled with gear ratio options of 30:1, 63:1 and 100:1 cover a large variety of applications.。The PQ12-100-6-R has:a 100:1 gear ratio for maximum lifting force; 6VDC operating voltage; and a servo(PWM)interface. This powerful little actuator can lift 50N(~5kg)!。The datasheet doesn't mention a minimum operating voltage, but we've tested this actuator at 5VDC and it seems to work just fine. The maximum force and movement speed are reduced of course.。Features。Gearing Option:100:1。Peak Power Point:40N @ 6mm/s。Peak Efficiency Point:20N @ 8mm/s。Max Speed(no load):10mm/s。Max Force(lifted):50N。Max Side Load:10N。Back Drive Force:35N。Stroke:20 mm。Input Voltage:6 VDC。Stall Current:550mA @ 6V。Mass:22g。Operating Temperature -10℃ to +50℃。Positional Repeatability:±0.1mm。Mechanical Backlash:0.25 mm。Audible Noise:55dB @ 45cm。Ingress Protection:IP-54。Maximum Duty Cycle:20%。PWM(Servo)signal:Fully retracted:2.0ms @ 50Hz。Fully extended:1.0ms @ 50Hzアズワン品番67-0426-44
SparkFun 6 Degrees of Freedom Breakout - LSM6DSO Qwiic
SPARKFUN1個欠品中Description。The SparkFun LSM6DSO 6 Degrees of Freedom Breakout is an accelerometer and gyroscope sensor with a giant 9kB FIFO buffer and embedded processing interrupt functions. Due to the capabilities and low cost of the LSM6DSO we've created this small breakout board just for you! Each LSM6DSO breakout has been designed to be super-flexible and can be configured specifically for many applications. With the LSM6DSO breakout you will be able to detect shocks, tilt, motion, taps, count steps, and even read the temperature!。The LSM6DSO from STMicroelectronics is capable of reading accelerometer and gyroscope data up to 6.66kHz for more accurate movement sensing. As stated before this breakout also has the ability to buffer up to 9kB of data between reads, host other sensors, and drive interrupt pins all thanks to the LSM6DSO's built-in FIFO.。Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. Each pin has been broken out on the LSM6DSO, with one side of the board featuring power, I2C, and SPI functionality while the other side sporting pins that control auxiliary functionality and interrupt outputs. Please keep in mind that the LSM6DSO is a 3.3V device so supplying voltages greater than ~3.6V can permanently damage the IC. A logic level shifter is required for any development platform operating at 5V.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the SparkFun LSM6DSO Qwiic 6DoF Guide。Features。2x Qwiic connectors。I2C Address。0x6B(default)。, 0x6A。Accelerometer measurement range。±2/±4/±8/±16 g full scale。Gyro measurement range。±125/±250/±500/±1000/±2000 dps full scale。Embedded temperature sensor。16-bit resolution。Operating voltage range。1.71V to 3.6V。Typically。3.3V。if using the Qwiic cable。Power consumption @ 1.8V。0.55 mA in combo high-performance mode。0.265 mA in combo low-power mode。"Always on" experience with low power consumption for both accelerometer and gyroscope。I2C/SPI serial interface with main processor data synchronization feature。Smart FIFO up to 9 kbyte based on features set。Operating temperature range。-40℃ to +85℃アズワン品番67-0427-54