タイプオートウィークリータイマータイプ本体寸法(幅W×奥行D×高さH)(mm)441×372×427(突出部寸法含む)本体質量(kg)約11(満水時:約31)タンク容量(L)約20出湯温度(℃)約50または75(出荷時は約50℃)ヒーターシーズヒーター電源コード(m)機器外1.5給水方式先止め式(減圧弁・逃し弁内蔵)使用圧力(MPa)【使用水圧】0.1(流動時)~0.75(静止時)、【減圧弁設定値】0.08給水圧力(MPa)流動時の給湯圧力:0.065温度調節サーミスタによる自動制御タイマーオートウィークリータイマーモード安全装置温度過昇防止器(手動バイメタル式)、電流ヒューズ、漏水検知装置付属品固定金具、排水用ビニールホース(透明)仕様標準出湯量:約26L(わきあげ温度50℃)、約52L(わきあげ温度75℃)、自動水栓組合せ可否:条件付きで可能、単水栓組合せ可否:不可、膨張水処理の要否:必要