仕様自動水栓組合せ/条件付で可能、単水栓組合せ/不可、膨張水処理/必要付属品固定金具、排水用ビニルホース(透明)消費電力(W)ヒーター能力:450電源電圧AC100V(50/60Hz)タンク容量(L)約12圧力流動時の給湯圧力/0.055MPa(※電気温水器入口の流動圧力0.1MPa、流量4L/分の条件にて)使用圧力(MPa)【使用水圧】0.1(流動時)~0.75(静止時)、【減圧弁設定値】0.08定格電流(A)4.5本体質量(kg)約7(満水時/約19)ヒーター(W)450安全装置温度過昇防止器(手動バイメタル式)電源コード(m)機器外1.5ヒーターシーズヒーター電源電圧(V)AC100(50/60Hz)機能ウィークリータイマー対応(オプション)、左右配管対応、減圧弁・逃し弁内蔵時間わきあがり/約90分(15℃→60℃)、約140分(15℃→85℃)本体寸法(幅W×奥行D×高さH)(mm)195×370×396(突出部寸法含む)給水方式先止め式(減圧弁、逃し弁内蔵)温度調節バイメタルによるON-OFF制御設定値減圧弁/0.08MPa温度調整方法バイメタルによるON-OFF制御使用量標準出湯量/約24L(わきあげ温度60℃)、約39L(わきあげ温度85℃)(※給水温度15℃、タンク貯湯温度はわきあげ最高温度、出湯温度36℃の条件で一度に使用できる湯量)電源プラグ接地極付タイプAC125V 15AタイマーEFH-TM4(別売)水圧0.05MPa(流動圧)~0.75MPa(静水圧)コンセントWN1101、WF3002B/WK、WF3003B/W(パナソニック品番)設置形態据置沸上げ温度(℃)約60/約85切替出湯温度(℃)約60/約85切替給水圧力(MPa)流動時の給湯圧力:0.055