用途配管の心合わせ、配管の熱変位吸収/地震、地盤沈下対策、繰返し発生する機械的変位の吸収仕様製作長さ交差:(ホース全長に対して)0~+3%材質FCMB(黒心可鍛鋳鉄)、SS(普通鋼)、SUS304(ステンレス鋼)、10KフランジSS400(電気亜鉛メッキ)/接液部SUS、10KフランジSUS304/接液部SUS、10K・5KフランジSS400(電気亜鉛メッキ)/接液部SUS、10K・5KフランジSUS304/接液部SUS長さ(mm)250~5000常用圧力(MPa)1.0/0.5(JIS9KFの場合)金具ユニオン継手(テーパーメスネジ)FCMB40A、ユニオン継手(テーパーメスネジ)SUS304 40A、袋ナット+アダプターオスSS40A、袋ナット+アダプターオスSUS40A、袋ナット+アダプターメスSS40A、袋ナット+アダプターメスSUS40A、固定ニップルSS40A、固定ニップルSUS40A、10KルーズフランジSS40A、5KルーズフランジSS40A、10KルーズフランジSUS40A、5KルーズフランジSUS40A、10K固定/ルーズフランジSS40A、10Kフランジ固定/ルーズフランジSUS40A最高使用温度(℃)183(S220の場合)/350(SS)/450(SUS)口径40ARoHS指令(10物質対応)対応サービス分類オーダー・加工