柔軟性のあるシリコンラバー、厚みはわずか1.5mmの面状発熱体です。
ご希望のサイズで1枚から製作できます。温度調整器「デジサーモOT-9」とセットでご使用の際は「K熱電対あり」を選んでください。
用途非加熱物の保温、凍結防止、防湿、予熱、加熱等にご使用いただけます。厚さ(mm)1.5タイプマグネット容量公差±10%連続使用温度(℃)200耐圧力性(kg/cm2)10(均等加重)リード線長さ(mm)1000電力密度0.6W/cm2関連資料(0.11MB) (0.35MB) (0.38MB) (0.03MB) (0.03MB) 取説(0.15MB) 寸法図面(0.03MB) 寸法図面(0.03MB)取扱説明書(0.15MB)サービス分類オーダー・加工