用途水加熱用仕様電圧容量(V/kw):3相200/2、3相200/3、3相200/4、3相200/5、3相200/6、表面処理電解研磨ヒーターΦ12mm/SUS316L+電解研磨発熱長(mm)150×50、200×50、250×50、300×50ボックス(mm)防滴ボックス付90×90×120/1-Φ25ゴムブッシング付首下長さL(mm)500~1000発熱密度(W/cm2)4.5~7.6絶縁抵抗100mΩ以上、DC500VメガRoHS指令(10物質対応)対応関連資料製品図面(0.25MB)耐電圧(V/sec)1800(漏れ電流10mA)サービス分類オーダー・加工