仕様【耐サージ】誘導雷などによるサージ保護回路内蔵/線~接地間: 衝撃耐圧20kV/線~線間: 衝撃耐圧20kV/電源~接地:衝撃耐圧1kV、【風速表示】以下の3 要素を表示/瞬間風速(0.25 秒毎サンプリングした12 個の平均値)/平均風速(3 秒~10分間で任意設定可能な瞬間風速の平均値)※出荷時は10分平均に設定/10 分間最大瞬間風速(過去10 分間の瞬間風速の最大値)、【風速レベルメータ】瞬間風速値を表示(※警報設定にあわせて、表示色変化)、【PSランプ】風速パルス信号入力時に明滅、【警報表示】液晶画面:警報作動時に対象風速数値が明滅/「BUZZER OFF」キー:警報作動時に対象キーが点灯、【各種設定】メイン表示設定/平均風速設定/バックライト設定/風速警報設定セット内容発信器(20m信号線・アース線・M6ボルトナット×2)、指示器、取扱説明書質量(kg)約2.0取付卓上または付属金具によるパネルマウント型測定範囲0.5~60m/s形式屋内用卓上またはパネルマウント型デジタル型液晶風速計(警報付) OWL-3S出力【電源断時】※液晶表示画面が「センサが接続されていないか、または断線・信号異常を検知しました」と表示されます、【回線断時】警報接点形態:無電圧B(ブレーク)接点/警報接点容量:AC250V・5AまたはDC30V・1A(抵抗負荷)精度6m/s以下のとき±0.3m/s,6m/s超過のとき±5%寸法(幅W×奥行D×高さH)(mm)150×165×141アナログ出力瞬間風速4~20mA DC=0~60m/s(許容負荷抵抗520Ω以下)/平均風速4~20mA DC=0~60m/s(許容負荷抵抗520Ω以下)/10分間最大瞬間風速4~20mA DC=0~60m/s(許容負荷抵抗520Ω以下)電源電圧(V)AC/DC 両用、AC100±10%(50/60Hz)、DC12~27(絶対最大定格35V,逆接保護付)パルス出力最大750PPS(発信器入力信号と同等)使用環境屋内-10~50℃/98%RH以下(結露しないこと)通信出力RS-232C接続端子ハーモニカ型端子結線ビス:M3警報出力警報設定範囲:0~40m/s・警報接点形態:無電圧A(メーク)接点(×3点)・警報接点容量:AC250V・5AまたはDC30V・1A(抵抗負荷)、【故障警報出力】電源断・回線断を検出したとき故障警報接点出力パネル【前面パネル】TFT-LCD(カラー液晶),高輝度白色LED バックライト/各種操作キー消費電力(A)0.15以下AC100Vにて、1.00以下DC12Vにてサービス分類レンタル