付属品棚板×2枚、遮光板、ゴム脚質量(kg)40電源AC100V 50/60Hz 10A内寸法(mm)400×335×370内容量(L)50温度精度冷凍機ON/OFF制御時/±1.5℃(5.0℃無負荷)、ヒーター比例制御時/±0.5℃(37℃無負荷)温度分布±2.0℃(設定5.0℃・周囲温度30℃・無負荷)、±0.5℃(設定37.0℃・周囲温度20℃・無負荷)外寸法(mm)483×487(554 突起部を含む)×690冷媒HFC-134a(フロン規制対応)運転8ステップ2パターン連続繰り返し(1ステップ0~99時間・メモリバックアップ約48時間)