いますぐサイネージ<スタンドセット>(組立サービス付き)プラス(VISION)4日以内出荷
視認性の高い直立タイプ。画面中心高は最上段で1263mm(3段階で高さ調整可能)毎日リモコンで電源を入れるだけの簡単再生スタンドアローンタイプです。付属USBフラッシュメモリ(4G)の中のautoplayフォルダに【mp4】もしくは【jpg】データーを格納して、いますぐサイネージに差し込み、電源をつけると自動再生します。リモコンで、指定したファイルを再生することも可能。付属のプラスオリジナルテンプレート集(パワーポイント)を利用して、簡単にコンテンツ作成できます。USBメディアプレーヤー内蔵なので、PCレスで簡単にコンテンツ再生できます。縦置き、横置き可能。キャスター付きで移動も楽!USBフラッシュメモリ対応。
使用温度範囲(℃)0-40消費電力(W)115外形寸法(幅W×奥行D×高さH)(mm)780×815×1745使用湿度範囲20-80%(結露なきこと)最大解像度3840×2160ドット中心高さ(mm)画面:1263(MAX)スピーカー10W+10W高さ調整範囲(mm)1745/1695/1645関連資料定期配送外エリア一覧(0.3MB)稼働時間(時間)連続:16サービス分類組立・設置・取付