ストローク(mm)指示器:12.7測定範囲(mm)0~200シリーズ547測定力(N)1.5以下測定子超硬ボール付測定子No.21JAA224ベース幅(mm)16適応アクセサリUSBインプットツールシリーズUSBキーボード変換タイプIT-020U:264-020接続ケーブル(1m):06AGL011(SFタイプ)接続ケーブル(2m):06AGL021(SFタイプ)USBインプットツールダイレクト(2m):06AGQ001F(SFタイプ)U-WAVE-T送信ユニット:02AZD730GIP67(IP67タイプ)U-WAVE-T送信ユニット:02AZD880G(ブザータイプ)U-WAVE-T取付板:02AZE200U-WAVE-T専用接続ケーブル(160mm):02AZG011(SFタイプ)U-WAVE-T専用接続ケーブルフットスイッチ用:02AZG021(SFタイプ)U-WAVE-TM送信ユニット:264-622(IP67タイプ)U-WAVE-TM送信ユニット:264-623(ブザータイプ)U-WAVE-R:02AZD810DU-WAVE-TM取付板:デジマチックインジケータ用:02AZF670U-WAVE-TMB送信ユニット:264-626(IP67タイプ)U-WAVE-TMB送信ユニット:264-627(ブザータイプ)U-WAVE接続ユニット:デジマチックインジケータ用(ID-CNX12.7mmモデル専用):02AZF700