レーザーマーカー付き防水型放射温度計カスタム当日出荷から22日以内出荷
レーザーマーカー・バックライト機能、オートパワーオフ機能付です。最大、最小、偏差(最大と最小の温度差)、平均値表示機能付です。放射率可変機能(0.10~1.00)、最大/最小アラーム機能、連続測定機能(LOCK)付き
用途水周りでの温度測定作業モーター等の回転体の表面温度測定離れた場所の温度測定放射率0.10~1.00(0.01ずつ可変)トラスコ品番421-2924材質ABS樹脂質量(g)195電源単4乾電池×2個(別売)測定範囲(℃)-60~+550測定精度±2%rdg又は±3℃の大きい方温度表示(最小)0.1/1℃分解能(℃)0.1℃(-9.9~199.9℃)1℃(左記以外)電池寿命250時間温度表示方式デジタルRoHS指令(10物質対応)対応特性防水寸法(幅×奥行×高さ)(mm)117×43×144温度計の種類放射温度計(ガンタイプ)