仕様タイプ:2ch多機能●メモリー機能:10点●簡易補正機能●耐水性:IP54(IEC529、JIS C 0920の防塵・防滴)●電源:単3乾電池×2本(テスト用付属)●サイズ:151×56×33mm(突起部除く)●重量:約180g(電池含む)●分解能:-200.0~199.9℃:0.1または1℃(1℃分解時)200℃以上:1℃●確度(本体):-200.0~-100.1℃/±(0.1%rdg+1.0℃)、-100.0~+199.9℃/±(0.1% rdg+0.7℃)、200℃以上及び1℃分解能時/±(0.2%rdg+1℃)※基準接点補償確度(±0.4℃含む。ただし、入力端子部温度平均時)●※(温度計の確度=本体確度(基準接点補償確度含む)+温度プローブ許容差)となります。ご使用される温度プローブの許容差を加算してください。●測定周期:約1秒/回(1ch測定時)・約2秒/回(2ch測定時)●※センサープローブは付属していません。●★校正ポイントは、最低温度、最高温度 2ポイントです。※センサ無 本体のみの校正です。●★※本体とセンサーをセットで校正をご希望の場合は、別途お問合せください。測定温度範囲(℃)K/-200~1372・E/-200~700・J/-200~1000・T/-200~400アズワン品番1-591-13-56校正証明書一般校正(英語)