仕様測定精度:30~12499rpm:±1、12500~24999rpm:±2、25000~50000rpm:±4●使用温度範囲:0~+40℃●電池:単4乾電池×3本(テスト用付属)●電池寿命:連続 約20時間●サイズ:129×62×26.4mm●重量:約90g●付属品:反射マーク(12mm角25枚)●測定方式:非接触式●※校正ポイント:引張力/圧縮力(2 N, 4 N, 6 N, 8 N, 10 N)測定範囲(min-1[r.p.m])30~50000アズワン品番1-1024-02-24校正証明書JCSS校正