ビル管理法・事務所衛生基準規則に基づいたCO2測定にオフィス、教室、会議室など人が集まる場所の大気管理にビルの空調、地下駐車場の給排気制御に植物栽培工場、施設内での二酸化炭素濃度管理に
仕様【イニシャルクリア】約25秒タイプ2段警報(H-HH)使用温度範囲(℃)0~40(急変なきこと)構造壁掛型・センサ一体型動作方式【ガス警報/故障警報】自動復帰表示【濃度】LCDデジタル表示(5桁・7セグメント/緑・橙・赤3色バックライト)※標準ではバックライトOFF設定になります。検知原理非分散形赤外線吸収式動作表示【ガス警報】1st:濃度表示及びバックライト点灯(橙)・ブザー/2nd:濃度表示及びバックライト点灯(赤)・ブザー※標準ではバックライト・ブザーOFF設定になります。指示精度(同一条件下)±5%FS以内(ガス濃度信号出力に対して)警報方式【故障警報】内容表示及びバックライト点滅(橙)・ブザー(※標準ではバックライトOFF設定になります。)【故障警報・自己診断】システム異常/センサ接続異常検知方式拡散式RoHS指令(10物質対応)対応検知対象ガスCO2伝送規格DC4~20mA(非絶縁・負荷抵抗300Ω以下)警報接点【ガス】無電圧接点各1a・常時非励磁(警報時励磁)使用湿度範囲(%RH)90以下(結露なきこと)校正証明書検査成績書・トレーサビリティ付