ハンディコンプレッサマックス4日以内出荷
「ハンディ」なのに「パワフル」、こだわりの「可搬性」を備えたハンディコンプレッサです。高圧常圧兼用タイプです。新コンパクトボディ、可倒式ハードグリップを採用することで、「片手持ち」でも「肩掛け」でも楽に持ち運びができます。新モータ採用により、従来機と比較して高圧域吐出量が13%アップしました。すべての圧力レンジで従来機より静かになりました。ムダの少ない運転で、必要な分だけエアを溜めるAIモード(自動制御運転)を搭載しました。
用途エア工具の動力源。幅(mm)425質量(kg)14高さ(mm)375種類静音・軽量・小型奥行(mm)316空気取出口高圧2個・常圧2個圧力調整範囲(MPa)0.1~2.45(高圧)、0.1~0.83(常圧)騒音値(dB)62(ハイパワー)、55(静音)吐出量(L/min)90(ハイパワー・AIモード時/2.5MPa)最高圧力45気圧(4.4MPa・タンク内)使用電源(V)AC100(50/60Hz共用)エアータンク容量(L)8モーター出力(W)1300制御圧力(MPa)【静音モード】約2.5(ON圧)/約3.0(OFF圧)、【AIモード】約2.5~3.9(ON圧)/約2.9~4.4(OFF圧)、【ハイパワーモード】約3.9(ON圧)/約4.4(OFF圧)