B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。
防水防塵保護等級はIP67です。
仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース質量(kg)0.7材質(本体)ポリプロピレン容量(L)4.14機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)272×215×106外寸法・幅(mm)272外寸法・高さ(mm)106RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)215有効内寸法・奥行(mm)177有効内寸法・高さ(mm)94有効内寸法・幅(mm)249