OUTDOOR CASES TYPE500B&W当日出荷から47日以内出荷
B&W OUTDOOR CASEは+80℃~-40℃の環境下での使用を想定し設計され耐衝撃性やクラックテスト、防水防塵等の各種検証を行っている頑丈なハードケースです。
防水防塵保護等級はIP67です。
仕様シーリングOリング、格子状カットスポンジ、施錠用アイレット、ネームプレートスペース質量(kg)0.5材質(本体)ポリプロピレン容量(L)2.28機能自動空気圧調整バルブ防塵防水性能IP67外寸法(mm)228×182×92外寸法・幅(mm)228外寸法・高さ(mm)92RoHS指令(10物質対応)対応防水保護等級IP67外寸法・奥行(mm)182有効内寸法・奥行(mm)143有効内寸法・高さ(mm)78.5有効内寸法・幅(mm)203