LANケーブルサンワサプライ当日出荷から4日以内出荷
コネクタ内でハンダ加工により抵抗値の安定性を実現。耐振動性、耐引張強度、耐経年変化に優れ、しかも耐ノイズ性にも優れた産業用途の高性能カテゴリ6ALANケーブルです。10ギガビットイーサネット(10GBASE-T)にも完全対応しているので、超高速ネットワーク環境でも安心して使用できます。カテゴリ5eの5.0倍、カテゴリ6の2倍の伝送帯域である500MHzをクリアします。帯域が広いほど高速伝送が可能になり、データエラー防止効果があります。SFTPケーブル構造が外部から侵入してくる様々な妨害電波を防ぎ、ノイズ対策にも安心のシールドプラグを採用、高速伝送を可能にします。耐油性、耐温度性、耐屈曲性に優れた、工業用途に対応したSFTPケーブルを使用しています。火災の延焼原因になりにくい難燃素材を使用しています。プラグのツメ(ラッチ)が折れるのを防ぐ、ツメ折れ防止カバー付きです。信頼性を高めるためのトリプル検査(導通検査、フルーク性能試験、4端子法低抵抗測定)を全数行っています。
仕様色配線:TIA/EIA-568B、検査:100%導通検査/100%フルーク検査/100%低抵抗精密測定※プラグの構造上ハンダ付けのため伝送特性の一部(FLUKE NEXT)に従来数値を満たせない場合がありますが実際の通信性能においての劣化は確認しておりません、コネクタ内の接続:自動ハンダ付け加工、屈曲性:ケーブルベア試験500万回色ネイビーブルータイプスタンダード(丸型)規格カテゴリ6A(10GBASE-T)、カテゴリ6(1000BASE-TX)、カテゴリ5e(1000BASE-T)、カテゴリ5(100BASE-TX)、カテゴリ3(10BASE-T)適合温度範囲(℃)-40~105構造構造:その他SFTP、導体構造:より線コネクタ形状RJ-45シールドコネクタ対応環境(機器):光回線(FTTH超高速光インターネット)、ケーブルTV回線(CATVモデム)、ADSL回線(ADSLモデム)、ネットワーク回線(ネットワーク機器)、デジタルテレビ、デジタルオーディオ、ハードディスクレコーダ(RJ-45ポートを持つ機種)、INS64(30m以下)周波数特性500MHz芯数8芯(4P)難燃性難燃素材使用コネクタスリムコネクタ:無ケーブル外径(Φmm)6.8材質(外被)PUR(耐油性・耐温度性)結線方式ストレート結線RoHS指令(10物質対応)対応伝送速度(Gbps)10導体サイズ(AWG[mm2])26爪折れ防止ツメ折れ防止コネクタ:無、ツメ折れ防止カバー:有