LANケーブル_CAT6A_マグネットブレイクアウェイサンワサプライ3日以内出荷
うっかり事故から機器を守る、マグネットブレイクアウェイCAT6A LANケーブルブレイクアウェイアLANケーブルは、ケーブルが引っ張られた際コネクタからケーブルが分離する構造で、接続機器の落下や損傷、引っ掛けた人の怪我や転倒を未然に防ぐことができます。ブレイクアウェイアLANケーブルは、こんな際に便利です。オフィスでの使用:離席の際、ケーブルに足をひっかけた。病院での使用:医療機器にケーブルを接続したまま移動させてしまった。人の往来が多い場所の使用:PCを有線接続で使用している際、ケーブルが引っ張られてしまった。伝送速度10Gbps、伝送帯域500MHzを実現した、10ギガビット対応のCAT6A LANケーブルです。ケーブル径3.8mmのスリム仕様で、取り回しがよく、スッキリと配線が可能です。
仕様●スリムコネクタ:無●ツメ折れ防止コネクタ:無●ツメ折れ防止カバー:無●形状タイプ:極細タイプ●コネクタマグネット着脱色ブラック規格CAT6A構造より線コネクタ形状RJ-45コネクタコネクタありケーブル外径(Φmm)3.8結線方式ストレート結線RoHS指令(10物質対応)対応導体サイズ(AWG[mm2])28AWG給電方式PoE非対応爪折れ防止非対応