付属品しゃもじ、計量カップ、取扱説明書兼保証書材質PP、シリコン、アルミニウム質量(kg)1.8色ホワイト/チャコールグレー外形寸法(mm)165×225×199定格電圧AC100V定格周波数(Hz)50/60定格消費電力(W)200電源コード(m)1保証期間1年保証温度ヒューズ165℃消費電力量(Wh)【1時間あたりの炊飯時】40【1時間あたりの保温時】50【1時間あたりの待機時】0.08【1時間あたりのタイマー予約時】0.1年間消費電力量(kWh/年)42炊飯容量【通常炊飯】最大0.6L(2合)