用途ポンプや機器の振動吸収、配管の偏心・偏角・伸縮吸収、地震による応力吸収仕様伸び:10mm(許容変位置)、3mm(取付時寸法許容値)縮み:10mm(許容変位置)、3mm(取付時寸法許容値)性能10mm(偏心・伸縮)材質(フランジ)SS400、(補強リング)SS400、(内面ゴム)EPDM(SK10)、(外面ゴム)EPDM(SK10)、(補強コード)アラミド繊維形状フランジ種類伸縮管継手使用温度(℃)-20~80最高使用圧力(MPa[kgf/cm2])1.0(10.2)使用流体給水、排水、中水、冷水、温水、冷温水、不凍液、空気、海水、JIS10K設置場所加圧ポンプ・他ポンプ・チラーなど許容偏芯(mm)10(変位置)、4(取付時寸法)偏角(許容変位量)(°)5偏角(取付時寸法許容値)(°)2