材質(本体)CAC寸法L(mm)53寸法H(mm)39適合規格RoHS指令相当品:特注(3/8B~1B)最高使用圧力(MPa)1.18(120℃以下の静流水)接続方式ねじ込み:JIS B0203材質(ボール)C3771BE:3/8B~3B、CAC:4B材質(キャップ)C3771BE:3/8B~3B、CAC:4B材質(ジスク)C3771BE:3/8B~3B、CAC:4B材質(ヒンジピン)C3604BD材質(プラグ)C3604BD材質(ボンネット)C3771BE:3/8B~3B、CAC:4B蒸気圧(MPa)0.88(飽和蒸気)RoHS指令(10物質対応)対応