付属品配管用ボルトナット材質(本体)FC250+NBR適合規格認定番号:VA-110号:50A~125A、認定番号:VA-111号:150A~200A最高使用圧力(MPa)1.4寸法D(mm)70接続ウエハ:JIS 10K材質(ボール)CAC406、SUS403:バイパスバルブ材質(キャップ)C771BE:50A~125A(バイパスバルブ)、CAC406:150A~450A(バイパスバルブ)材質(カバー)C771BE:50A~125A(バイパスバルブ)、CAC406:150A~450A(バイパスバルブ)材質(ジスク)CAC406、SUS403:バイパスバルブ材質(ステム)C3531(バイパスバルブ)材質(ハンドル)ZDC2:50A~125A:バイパスバルブ、ADC12:150A~200A:バイパスバルブ材質(ヒンジピン)SUS304材質(プラグ)S45CH:50A~125A材質(ボンネット)C771BE:50A~125A(バイパスバルブ)、CAC406:150A~450A(バイパスバルブ)材質(パッキン)非石綿:バイパスバルブ