用途塩化ビニル管対応形状ストレート材質(本体)青銅寸法L(mm)123寸法H(mm)73寸法D(mm)38.5接続方式差込み(ソケット形)寸法D1(mm)80材質(シート)PTFE材質(ボール)SUS304使用流体水道水・清水寸法d1(mm)26.45最高許容圧力(MPa)0~45°の水道水・清水:1.0ハンドル形状Tハンドル材質(Oリング)NBR・EPDM材質(ハンドル)SUS430材質(フタ)LFDR(鉛レス耐脱亜鉛黄銅棒)材質(ソケット)HIPVC(耐衝撃性硬質塩化ビニル)クラス10K材質(弁箱)CAC911(鉛レス青銅鋳物)材質(弁棒)LFDR(鉛レス耐脱亜鉛黄銅棒)ボア径フルボアバルブ種類ボールバルブ