軽快な操作感のディンプルボタン採用。単胴系でロングストローク軽快な操作感。UL規格、C-UL認定品。フラックスの侵入をシャットアウト。ボタンのいたずら防止。はんだ・タブ兼用端子。
色黒
種類非照光式
規格UL、C-UL
接点構成切替接点(C接点)
ボタン形状丸
端子形状はんだ
耐電圧AC1000(端子・端子間) 、AC1500(端子・アース間)
動作方式モメンタリ
耐熱性はんだごてをご使用の場合:こて先温度:390℃以下・はんだ付け時間:4s以内・回数:2回(常温に戻ってから)
絶縁抵抗(MΩ)200以上(DC500V)
取付穴径(Φmm)16
接触抵抗(mΩ)50以下(DC2~4V 100mAにて)
操作操作量:約3mm
接点材質銀
機械的開閉耐久性500000回以上
電気的開閉耐久性50000回以上
機能動作ON-<ON>
色(本体)黒
適合パネル厚さ(mm)2 ~ 6.5
パネル取付方式ねじ取付
最大取付パネル厚(mm)2~6.5
電流容量(AC/DC共通)3A 125VAC、3A 250VAC、3A 30VDC
RoHS指令(10物質対応)対応
耐電圧(V/min)AC1k以上(端子・端子間)、AC1.5k以上(端子・アース間)
動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。プッシュボタンの色 緑。接点構成 DP。定格電圧 250V ac。プッシュボタンの型 長方形。IP保護等級 IP40。シリーズ 8300。コンタクト定格電流 16 250 ac A。メーカー型番 H8351ABAAH。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >1000V Insulation Resistance >20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
接点構成DP
ボタン形状長方形
ボタン色緑
RoHS指令(10物質対応)対応
1個
¥870
税込¥957
5日以内出荷
動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。接点構成 DPDT。定格電圧 250V ac。プッシュボタンの型 長方形。シリーズ 8300。コンタクト定格電流 16 250 ac A。ケースの色 黒。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >1000V Insulation Resistance >20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
接点構成DPDT
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
5日以内出荷
仕様サブミニチュアプッシュボタンスイッチ、丸型(LED付)、このプッシュボタンスイッチは、使用温度範囲が-30→+85℃のさまざまな用途や環境に対応するよう設計され、IP7の保護等級(上部)となっています。このスイッチの内蔵LEDには、さまざまな色のタイプが用意されており、無色透明のレンズが付いています。このスイッチは、単極単投で、オフモメンタリスイッチング動作を実現しています。また、パネルに取り付け可能で、各ユニットには、M12ナット、ロックワッシャ、及び防滴Oリングが付属しています。IP67等級の密閉(上部) コンタクト端子:銀に金めっき、パネル切抜き、LED内蔵丸型ボタン
定格電圧(V)AC250@200mA、DC50@200mA
接点構成SPST
ボタン形状丸形
ボタン色黒
動作特性モメンタリ
ケース色クロム
端末仕様Solder Lug
保護等級IP67
照明あり
LED色赤
操作力(N)2-5(最大)
材質(コンタクト)銀に金めっき
RoHS指令(10物質対応)対応
カットアウト直径(Φmm)(パネル)13.6
実装タイプパネルマウント
コンタクト定格電流(mA)200@50Vdc、500@32Vac
コンタクト定格電圧(V)DC50、AC250
機械的寿命(万回)100(無負荷時)
電気的寿命(万回)50メーク/ブレークサイクル(全負荷時)
1個
¥1,710
税込¥1,881
7日以内出荷
操作部色赤
ストローク(mm)最小直接開路動作ストローク:11
保護構造IP65(パネル前面から)
耐電圧同極端子間、各端子とアース間:AC2500V 50/60Hz 1min.
端子の種類ねじ締め端子 (M3.5)
保存温度(℃)-40~70
絶縁抵抗(MΩ)100以上(DC500Vメガにて)
使用周囲温度(℃)-20~55(ただし、氷結、結露のないこと)
取付穴径(Φmm)22/25
接触抵抗(mΩ)100以下(初期値)
耐衝撃(耐久)1000m/s2
使用周囲湿度35~85%RH
安全規格UL、cUL(File No.E41515)/TUV(EN60947-5-1)(低電圧指令)/CCC(GB14048.5)
耐振動(誤動作)10~55Hz 複振幅1.5mm(1ms以内)
耐衝撃(誤動作)最大250m/s2以上(誤動作1ms以内)
機械的耐久性30万回以上(セット、リセットで1回)
電気的耐久性30万回以上(セット、リセットで1回)
感電保護クラスClass Ⅱ
PTI(トラッキング特性)175
定格電流(mA)8
汚染度(使用環境)3(EN60947-5-1)
動作に必要な力(OF)(N)最小直接開路動作力:45
操作部色赤(EMO/EMSの印刷無、矢印は赤の刻印)
耐電圧(V/min)同極端子間、各端子とアース間:AC2500 50/60Hz
動作機能ターンリセット
衝撃(誤動作)(m/s2)最大250(接点開離1ms以内)
衝撃(耐久)(m/s2)1000
許容操作頻度(回/min)機械的:30(セット・リセットで1回)、電気的:30(セット・リセットで1回)
使用周囲湿度(%RH)35~85
振動(誤動作)Hz10~55 複振幅1.5mm(接点開離1ms以内)
胴体形状丸胴形(Φ22/リング使用時Φ25mm)
回路数-
端子-
サイズ(mm)-
開閉頻度(回/時)-
形状-
回路-
材質(本体)-
寸法t(mm)-
表面処理(本体)-
関連キーワード