発売以来のベストセラーでスイッチのスタンダード。あらゆる用途にお使いいただけます
取付穴径(Φmm)30.5(0~0.5)
操作部形状鍵操作形
保護構造IP65
端子形状M3.5ねじ端子
定格絶縁電圧(V)600
保存温度(℃)-40~80(ただし、氷結しないこと)
絶縁抵抗(MΩ)100以上(DC500Vメガ)
使用周囲温度(℃)-25~70(ただし、氷結しないこと)
接触抵抗(mΩ)50以下(初期値)
耐振動(耐久)30Hz、片振幅1.5mm
耐振動(誤動作)5~55Hz、片振幅0.5mm
接点材質銀
定格通電電流(A)10
耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V)
端子カバー一体形
使用周囲湿度(%RH)45~85(ただし、結露しないこと)
機械的寿命(万回)50以上
電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)(負荷条件AC220V 3A(AC-15))
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
高信頼かつ豊富なバリエーション、耐環境性抜群のヘビーデューティータイプ
保護構造IP65
定格絶縁電圧(V)600
ノッチ角度(°)90
ノッチ数2
保存温度(℃)-40~80(ただし、氷結しないこと)
絶縁抵抗(MΩ)100以上(DC500Vメガ)
使用周囲温度(℃)-25~70(ただし、氷結しないこと)
接触抵抗(mΩ)50以下(初期値)
耐振動(耐久)30Hz、片振幅1.5mm
耐振動(誤動作)5~55Hz、片振幅0.5mm
定格通電電流(A)10
耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V)
使用周囲湿度(%RH)45~85(ただし、結露しないこと)
機械的寿命(万回)50以上
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
保護構造IP65
定格絶縁電圧(V)600
保存温度(℃)-40~80(ただし、氷結しないこと)
絶縁抵抗(MΩ)100以上(DC500Vメガにて)
使用周囲温度(℃)-25~70(ただし、氷結しないこと)
接触抵抗(mΩ)50以下(初期値)
耐振動(耐久)30Hz、片振幅1.5mm
耐振動(誤動作)5~55Hz、片振幅0.5mm
定格通電電流(A)10
耐電圧(V/min)充電部と非充電部間:AC2500、AC2000(パイロットライトAC、DC6、12、24)
使用周囲湿度(%RH)45~85(ただし、結露しないこと)
機械的寿命(万回)50以上
電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
品名セレクタスイッチ
保護構造IP65
端子形状M3.5ねじ端子
定格絶縁電圧(V)600
保存温度(℃)-40~80(ただし、氷結しないこと)
絶縁抵抗(MΩ)100以上(DC500Vメガ)
使用周囲温度(℃)-25~70(ただし、氷結しないこと)
取付穴径(Φmm)30.5(0~0.5)
接触抵抗(mΩ)50以下(初期値)
耐振動(耐久)30Hz、片振幅1.5mm
耐振動(誤動作)5~55Hz、片振幅0.5mm
定格通電電流(A)10
操作部色黒
材質(リング)金属(クロームメッキ)
耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V)
端子カバー一体形
使用周囲湿度(%RH)45~85(ただし、結露しないこと)
機械的寿命(万回)50以上
電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)(負荷条件AC220V 3A(AC-15))
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
保護構造IP65
定格絶縁電圧(V)600
保存温度(℃)-40~80(ただし、氷結しないこと)
絶縁抵抗(MΩ)100以上(DC500Vメガにて)
使用周囲温度(℃)-25~70(ただし、氷結しないこと)
接触抵抗(mΩ)50以下(初期値)
耐振動(耐久)30Hz、片振幅1.5mm
耐振動(誤動作)5~55Hz、片振幅0.5mm
接点材質銀接点
定格通電電流(A)10
操作部形状鍵操作形
耐電圧(V/min)充電部と非充電部間:AC2500、AC2000(パイロットライトAC、DC6、12、24)
使用周囲湿度(%RH)45~85(ただし、結露しないこと)
機械的寿命(万回)50以上
電気的寿命(万回)50以上(開閉頻度1200回/時、使用率40%で開閉)
耐衝撃(誤動作)(m/s2)100
耐衝撃(耐久)(m/s2)1000
動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。プッシュボタンの色 緑。接点構成 DP。定格電圧 250V ac。プッシュボタンの型 長方形。IP保護等級 IP40。シリーズ 8300。コンタクト定格電流 16 250 ac A。メーカー型番 H8351ABAAH。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >1000V Insulation Resistance >20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
接点構成DP
ボタン形状長方形
ボタン色緑
RoHS指令(10物質対応)対応
1個
¥870
税込¥957
5日以内出荷
動作特性 モーメンタリ。イルミネーション なし。実装タイプ パネルマウント。接点構成 DPDT。定格電圧 250V ac。プッシュボタンの型 長方形。シリーズ 8300。コンタクト定格電流 16 250 ac A。ケースの色 黒。ENEC, UL, CSA. Panel Mount Mains Pushbutton Switches. Arcolectric presents the 8300 series of Mains Pushbutton Switches. These high current miniature switches are designed for easy snap-in panel mounting and are available in both illuminated and non-illuminated versions and with latching and momentary options. Features and Benefits: Double pole switches for snap fitting into 19.2x13 panel cutout 3mm contact gap Operating Temperature 105℃ Contact Resistance ;20MΩ Contact Material Silver Alloy Dielectric Strength >1000V Insulation Resistance >20MΩ Electrical Life (operations) 10000 Actuator Length (mm) 4.5 Actuator Width (mm) 15 Height (mm) 21 Max. Panel Thickness (mm) - Panel Cut-out (mm) 19.2x13 Depth Behind Panel (mm) 25.5. The 8300 Series includes:. Stock number 250-7907 250-7907 is black, non-illuminated pushbutton switch (Latching) Stock number 250-7913 250-7913 is black, non-illuminated pushbutton switch (Momentary) Stock number 250-7929 250-7929 is red, illuminated pushbutton switch (Latching) Stock number 250-7935 250-7935 is green, illuminated pushbutton switch (Latching) Stock number 533-3030 533-3030 is red, non-illuminated pushbutton switch (Latching) Stock number 533-3046 533-3046 is red, non-illuminated pushbutton switch (Momentary) Stock number 533-3052 533-3052 is green, non-illuminated pushbutton switch (Momentary)
接点構成DPDT
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
5日以内出荷
関連キーワード