定格電流(A)1使用周囲温度(℃)-25~60(だだし、氷結および結露しないこと)接点材質Auクラッド+AgNi接点電圧の最大値(V)AC480(抵抗負荷/誘導負荷cosΦ=0.3)、DC125(抵抗負荷L/R=1ms)動作時間(ms)50以下定格負荷AC440V 1A(抵抗負荷)、AC440V 0.5A(誘導負荷cosΦ=0.3)、DC110V 0.5A(抵抗負荷L/R=1ms)最大開閉容量440VA(抵抗負荷)、220VA(誘導負荷cosΦ=0.3)、55W(抵抗負荷L/R=1ms)接点電流の最大値(A)1(抵抗負荷)、0.5(誘導負荷cosΦ=0.3/抵抗負荷L/R=1ms)使用周囲湿度(%RH)5~85