取付穴径(Φmm)16種類非常停止用押しボタン保護構造操作部:IP65F(防油形)ボタン色赤耐電圧充電部対アース間:AC2000V 1分間・対異極充電部間:AC1500V 1分間定格絶縁電圧(V)AC/DC250保存温度(℃)-40~+70絶縁抵抗(MΩ)100以上(DC500Vメガーにて)使用周囲温度(℃)-10~+70(ただし、氷結、結露なきこと)復帰方式ターンリセット機械的耐久性10万回以上電気的耐久性10万回以上(AC220V 0.7Aにて)短絡保護装置Fuse 1A汚染度(使用環境)3耐振動共振試験:複振幅0.1mm 周波数10~55Hz・定振動耐久試験:複振幅3.0mm 周波数16.7Hz条件付短絡電流(A)1000相対湿度(%RH)盤内:45~85(-5~+40℃にて)(ただし、氷結、結露なきこと)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)500