適合場所台所埋め込み寸法(mm)250角仕様再生式フィルター付、排気・電気式シャッター材質本体:鋼板製、羽根:アルミ製、フィルター:アルミ製質量(kg)3.5色マンセル値オリフィス、フィルター枠:7.5RY8.9/0.7寸法H(mm)80スイッチ内蔵:引きひも式寸法A(mm)300寸法F(mm)130寸法D(mm)150寸法E(mm)132.5寸法B(mm)265寸法C(mm)312消費電力(W)(50/60Hz)(排)16.5/19寸法I(mm)89寸法J(mm)140寸法G(mm)240シャッター2枚基準周囲温度(℃)-10~40騒音値(dB)(50/60Hz)(排)36.0/36.5換気風量(m3/h)(50/60Hz)(排)456/462