用途台所、居間、事務所、店舗適合場所台所、居間、事務所、店舗埋め込み寸法(mm)275角仕様SL端子付ワンタッチルーバーカートリッジ式排気口シロッコファン風圧シャッター付付属品木ねじ(Φ4.1×35L)×5本、取付ボルト×1本材質本体、羽根、本体カバー/金属質量(kg)4.8色シルキーホワイト消費電力(W)(50/60Hz)34.5/35ダクト径(Φmm)150騒音値(dB)(50/60Hz)34/33.5色(マンセル値)5.6Y9/1.1風量(m3/h)(50/60Hz)【0Pa】345/330【30Pa】306/289【50Pa】275/260開口面積(cm2)319