用途台所適合場所台所埋め込み寸法(mm)300角適合パイプ径(Φmm)100仕様24時間・局所換気兼用〈強・弱速調付〉、SDファン100質量(kg)6.7材質(本体)鋼板タイプコンパクトキッチン用低騒音・大風量形250mm3hタイプ消費電力(W)(50/60Hz)(強)56/57、(弱)41/42材質(ルーバー)ステンレス材質(羽根)鋼板騒音値(dB)(50/60Hz)(強)42.0/41.0、(弱)33.0/32.0風量(m3/h)(50/60Hz)(強)275/260、(弱)190/180有効換気量(m3/h)(50/60Hz)(直管相当長20m)(強)207/195、(弱)148/140、(直管相当長30m)(強)187/179、(弱)136/128