用途主にガラス・PBT・PET・一般プラスチックへの電磁波シールド、静電気対策仕様電磁波シールド性能:約55db(1MHz~1GHz)成分溶剤系 アクリル系色灰茶耐熱温度(℃)約130適合材PBT・PPS・ガラス・PET・一般プラスチック・一般金属など主な用途主にガラス・PBT・PET・一般プラスチックへの電磁波シールド、静電気対策指触乾燥時間(分)約15(室温25℃)表面抵抗率(Ω/sq)0.57(膜厚60μm)硬化時間(時間)約12~24(室温25℃)危険等級Ⅱ使用場所屋内危険物の類別第四類危険物の品名第一石油類危険物の数量1600mLRoHS指令(10物質対応)対応特性電磁波シールド関連資料(0.3MB) (0.17MB)危険物の性状非水溶性