特性防火性成分砂、合成樹脂エマルジョン材質主材、合成樹脂エマルジョン、水質量(kg)5.3タイプ砂壁適合面積(m2)約3(畳2枚分)使用の目安3.3m2適合材砂壁、せんい壁、じゅらく壁、などの古壁、合板、中塗土、石こうボード、しっくい、コンクリート、モルタル。正味質量(g)5300g(合成樹脂エマルジョン含む)寸法(幅W×長さL×厚さ)(mm)W200mm×H60mm×D400mm塗布方法コテ危険物の類別非危険物施工面積(m2)約3m2(塗厚1~1.5mm)不適合外壁や風呂場内部など、湿気が多く、水が掛かる場所高温になったり、炎が発生する場所ビニール板、ガラス、金属など、水を吸わない下地塗回数1回