フロアトップ#8500 コンクリート床用アトミクス3日以内出荷
フロアトップ#8500は、通行の激しい床面の保護、防塵化・カラー化に最適な二液溶剤型のコンクリート床用塗料です。エポキシ樹脂の特長である耐薬品性、耐摩耗性、耐衝撃性、密着性に優れ、ローラー塗装により容易に長期耐久性が得られます。光沢のある仕上がり鮮やかなつやがあり、空間を美しく彩ります。耐久性に優れる二液型エポキシ塗料で、耐摩耗性に優れ、フォークリフトの往来の多い工場・倉庫床に適しています。手軽に塗装できる高耐久でありながら、ローラーばけで手軽に塗装できます。抗菌工法も可能ですエポキシ抗菌剤(別売)を添加することにより、優れた抗菌性を発揮します。
用途通行の激しい各種工場や通路・倉庫ほこりを嫌う場所耐薬品性・耐溶剤性の必要な床塗り面積(m2)(コンクリート(標準面)】コーティング工法:40~45(16kgセット)、コーティング防滑工法:20~25(16kgセット)主な用途室内床・コンクリート危険等級Ⅲ使用場所屋内危険物の類別第四類危険物の品名第二石油類特性耐薬品・耐摩耗・耐衝撃・耐久・抗菌危険物の性状非水溶性