用途用途戸建住宅、マンション、教育施設/病院、オフィス/商業施設/ホテル、工場/倉庫等の外部壁面、内外部鉄構造物など適用下地コンクリート・セメントモルタル、PC板、ALCパネル、GRC板、セメント無機繊維板、鋼材など適用素材モルタル、コンクリート、ALC、サイディングボード、押出成形セメント板、ケイ酸カルシウム板、PC板、スレート、磁器タイル、硬質塩ビ、木部、鉄、ステンレス、溶融亜鉛めっき、クロメート処理亜鉛めっき、アルミ、FRP成分超低汚染形ターペン2液形アクリルシリコン樹脂塗料規格JIS A 6909荷姿16kgセット:塗料液14kg、硬化剤2kg機能防藻、防かび、高耐候性、低汚染性、透湿性、ホルムアルデヒド放散等級F☆☆☆☆塗布面積(m2/缶)57~67主な用途外装用希釈剤塗料用シンナーA危険等級Ⅲ使用場所屋外工程上塗り危険物の類別第四類危険物の品名第二石油類RoHS指令(10物質対応)対応関連資料商品カタログ(2.45MB) 製品使用説明書(0.02MB)施工内容適:はけ、ローラー 可:エアレススプレー危険物の性状非水溶性標準使用量(kg/m2/回)0.12~0.14つやつや有り
成分水性アクリルウレタンエマルション樹脂塗料主な用途屋内外のブロック、モルタル、ブロックレンガの壁面、塀、花壇、造作物など塗膜状態半透明標準重ね塗り回数(回)2使用場所屋内外危険物の類別非危険物光沢半ツヤ油性 or 水性水性RoHS指令(10物質対応)対応特性防カビ、防藻、耐候性塗り重ね可能時間(時間)夏期/2以上、冬期/6以上乾燥時間夏期/30分~1時間、冬期/2~3時間