用途作業現場での熱さ対策に。仕様洗濯可(手洗い)セット内容ベスト本体×1、チャージボトル5.0×1、専用バッテリー×1、充電用ケーブル×1、取扱説明書材質表地:ナイロン100%、裏地:ポリエステル100%、脇生地:ナイロン80%・ポリウレタン20%、保冷部:PEVAコーティングフィルム・発泡ポリエチレン・スポンジ寸法(mm)バッテリー:64×24×97電圧(V)3.6出力電圧(USB)DC5V/2AUSB Type-A),(DCプラグ)1/7V連続 約2.5~3時間稼働、2/7V20秒作動-45秒停止 約3~3.5時間稼働、3/7V20秒作動-90秒停止 約3.3~3.8時間稼働機能チャージボトル1本で2.3~3時間冷感充電時間約1時間40分(2Aアダプタ使用)バッテリー容量(mAh)3350消費電力量(Wh)12.06出力切替3段階切替入力電圧DC5V/2A(USB Type-C)充放電回数(回)約300