用途屋内外の木部、木製品(テーブルの天面・床などは除く)、玄関ドア、フェンス、ガーデン用品、工作、ホビー用品など。容量(mL)300種類合成樹脂塗料塗り面積(m2)0.5~0.8(タタミ約0.3~0.5枚分)主な用途木部、木製品(テーブルの天面・床などは除く)、玄関ドア、フェンス、ガーデン用品、工作、ホビー用品乾燥時間(時間)夏期/2~3、冬期/3~6使用場所屋内外危険物の類別非危険物油性 or 水性水性RoHS指令(10物質対応)対応特性艶だし/耐候性/低臭塗り重ね可能時間(時間)夏期/3以上、冬期/6以上塗回数2
用途鉄部、木部、コンクリート部に塗られた塗膜の剥離。油性、合成樹脂系及び水性、ラッカー系の塗料やニスの塗膜の剥離。仕様標準仕様面積(m2):0.6~0.8成分水、有機溶剤、界面活性剤容量(mL)280タイプハンドスプレータイプ品名非塩素系塗料はがし剤主な用途鉄部、木部、コンクリート部危険物の類別非危険物油性 or 水性水性RoHS指令(10物質対応)対応