用途新設・改修など各種床面の下塗り用として適用下地・コンクリート・モルタル・緻密仕上げのコンクリート(機械押え)・強化コンクリート・陶磁器質床タイル・既設密粒アスファルト既存塗膜との付着性※下記塗膜との付着性は良好です。・溶剤形アクリル樹脂系床用塗料・水性アクリル樹脂系床用塗料・溶剤系エポキシ樹脂系床用塗料・厚膜系エポキシ樹脂系床用塗料・溶剤系ウレタン樹脂系床用塗料・弱溶剤系ウレタン樹脂系床用塗料・水性ウレタン樹脂系床用塗料仕様ポットライフ(23℃/時間):2、塗り重ね時間(23℃/時間):4時間以上~48時間以内、重金属フリー:鉛・クロムフリー色主剤:乳白色、硬化剤:淡黄色主成分エポキシ主な用途各種床面、コンクリート、磁器タイル、モルタル希釈剤無希釈塗布方法中毛ローラー使用場所屋外危険物の類別非危険物油性 or 水性水性2液混合比主剤:硬化剤=1:1(重量比)RoHS指令(10物質対応)対応特性速乾関連資料商品カタログ(0.76MB)ホルムアルデヒド等級F☆☆☆☆取扱説明書(0.02MB)標準使用量(kg/m2/回)0.1~0.25塗回数1塗料タイプ非トルエン・キシレン
用途水性2液型エポキシ強力防水塗料」の専用シーラーです。劣化したコンクリート面の強化と上塗り塗料との密着性を向上させます。色クリヤ仕上塗膜の仕上:不透明(下地を隠す)主成分水性2液型エポキシ樹脂塗料主な用途浴室標準重ね塗り回数(回)2回塗り使用場所屋内外用使用後の手入方法使い終えたハケや用具は、塗料が乾かないうちに水かぬるま湯で洗ってください。危険物の類別指定可燃物危険物の品名可燃性液体類光沢ツヤあり油性 or 水性水性RoHS指令(10物質対応)対応硬化時間夏期:1~2日、冬期:2~3日(塗り重ね時間:夏期:18時間~7日、冬期:18時間~7日)下地処理必ず前もって水性2液型エポキシ強力防水塗料用シーラーを塗ります。(下地の強化と上塗りの密着性が向上します)
用途一般コンクリート・モルタル床面への下塗り塗料色主剤:グレー、硬化剤:淡黄色透明主成分エポキシ樹脂主な用途床、モルタル、コンクリート質量混合比1:1危険等級Ⅱ乾燥時間(時間)23℃:3以上1日以内危険物の類別第四類危険物の品名第一石油類油性 or 水性油性特性プライマー、付着性ホルムアルデヒド等級F☆☆☆☆施工内容中毛ローラー危険物の性状非水溶性標準使用量(kg/m2/回)0.15~0.25
用途戸建て住宅・マンション・工場等の建築物の内外壁の改装色白塗り面積(m2)10~53主成分エポキシ樹脂希釈剤水危険物の類別非危険物適応下地旧塗膜:高耐候性塗料(ふっ素・アクリルシリコン等)※エマルションペイント・リシン・スタッコ・吹付タイル、単層弾性・スキン(陶石リシン)などの活膜下地※光触媒や無機塗料の塗り替えには使用できません。油性 or 水性水性関連資料(0.8MB)一般的名称広範囲適用型水性特殊合成樹脂エマルション系サーフェーサー塗装間隔3時間以上