用途コンクリート、モルタル主成分エポキシ樹脂系塗料セット内容主剤15kg/硬化剤3kg仕上平 滑比重塗料:1.33(白)、溶剤:0.85主な用途モルタル、コンクリート希釈剤アレスエポキシシンナー希釈はけ、ローラー、エアスプレー:5~10%危険物の類別第四類/第四類危険物の数量18000g/18000g光沢つや有り特性耐油、耐薬品、耐摩耗危険物の性状非水溶性/非水溶性適合下塗り浸透形シーラー塗装間隔23℃:最短16時間最長7日 使用時限:8時間加熱残分(%)67(白)標準塗布量(kg/m2)はけ、ローラー:0.2 エアスプレー:0.25