仕様1液性主成分合成樹脂エマルション粘度85~100KU/23℃膜厚(μm)25~30/回密度(g/cm3)塗料:1.25±0.05(白・淡彩色)/23℃、揮発分:1.00/23℃指触乾燥時間(分)(5℃)45、(20℃)15、(30℃)10希釈剤水道水危険物の類別非危険物希釈率(%)(刷毛・ローラー)5~10、(エアレス)10~20光沢艶有、各艶(3分艶以上)半硬化乾燥時間(分)(5℃)120、(20℃)25、(30℃)20特性弾性、耐候ホルムアルデヒド等級F☆☆☆☆標準使用量(kg/m2/回)(刷毛・ローラー)0.1、(エアレス)0.12下地処理素材表面の油分・汚れ・埃等を除去し乾燥した清浄な面とする/pH10以下・含水率10%以下塗装間隔(5℃)最大1ヶ月/最小4時間、(20℃)最大1ヶ月/最小2時間、(30℃)最大1ヶ月/最小1.5時間加熱残分(%)40以上