TACエコライン耐熱耐油100℃仕様TOTAKU(トータク/旧:東拓工業)翌々日出荷
油脂及び脂肪性食品、一般食品の輸送に使用できます。食品、添加物等の規格基準(厚生省告示第370号)に適合。100℃以下の条件で熱湯洗浄できます。95%エタノール洗浄が可能で衛生的です。ホース使用後、焼却可能で有害ガス※1の発生がありません。半透明で輸送物の確認ができます。補強コード入りで許容圧力0.7MPa(7.1kgf/cm2)の耐圧性能を持ちます。
用途食品油などの油脂及び脂肪性食品、清酒、焼酎などのアルコール類、清涼飲料水などの輸送(液体・粉体輸送)。純水輸送などのクリーン配管用途。100℃以下の温水等を輸送する用途。適合流体水・温水、食品、薬品(純水含む)、油材質特殊配合エラストマー許容圧力(MPa[kgf/cm2])0.7(7.1)使用温度範囲(℃)0~100機能食品衛生法適合・耐薬品性有・透明性有(半透明)・低臭・焼却可能・耐熱性有(100℃以下)・耐油性有・耐摩耗性有RoHS指令(10物質対応)対応